Fall Winter CA 2016 Page 393 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 393 METAL PLATFORM TRUCKS Sturdy and economical for warehouses, receiving docks and manufacturing plants. 13 gauge steel deck. Durable, red powder-coat finish is easy to spot. Removable handle fits either end. Smooth rolling 6" casters: 2 swivel, 2 rigid. SHIPS UNASSEMBLED VIA MOTOR FREIGHT PANEL TRUCKS Move artwork, tables or plywood with ease. Removable uprights fit any size load. Rugged steel supports handle any cargo. Open Deck - Lightweight and easy to use. 11" space between uprights. Carpeted Deck - Padded surface for scratch-free loading and unloading. 11" space between uprights. Steel Deck - Rollers on one end for easy loading and unloading. 6" space between uprights. SHIPS UNASSEMBLED VIA MOTOR FREIGHT *2 swivel with brake, 2 rigid Rollers H-3173 H-3174 H-1823 ADJUSTABLE PANEL TRUCKS Customize your truck to fit any size panel or sheet. 7 socket positions for maximum versatility. Includes 2 of each upright height: 12", 24" and 36". 6" polyurethane casters: 2 swivel, 2 rigid. SHIPS UNASSEMBLED VIA MOTOR FREIGHT A-FRAME PANEL TRUCKS Move large sheets of plywood, drywall and steel easily. 1" retaining lip on each side keeps panels from sliding off. All-welded 12 gauge steel construction. 6" polyurethane casters: 2 swivel, 2 rigid. SHIPS ASSEMBLED VIA MOTOR FREIGHT 1 TON CAPACITY 1 TON CAPACITY METAL PLATFORM TRUCKS ADDITIONAL HANDLES MODEL NO. DECK SIZE W x L USABLE DECK/SIDE UPRIGHT HEIGHT LOAD CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-3406 24 x 48" 6" 48" 2,000 lbs. 139 $435 $413 H-3407 30 x 60" 9" 172 506 479 MODEL NO. DECK SIZE W x L LOAD CAPACITY DESCRIPTION WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-3173 27 x 30" 1,000 lbs. Open Deck 5" Polyurethane 65 $251 $238 H-3174 Carpeted 75 277 263 H-1823 27 x 32" 1,500 lbs. Steel Deck 4" Phenolic* 124 365 340 MODEL NO. DECK SIZE W x L UPRIGHT HEIGHT LOAD CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-4944 24 x 48" 12-36" 2,000 lbs. 145 $490 $457 H-4945 30 x 60" 178 539 506 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH MODEL NO. PRICE EACH 1 2+ 1 2+ H-2666 24 x 48" 2,000 lbs. Polyolefin 78 $252 $239 H-4972 $40 $38 H-2667 30 x 60" 102 301 289 H-4973 45 43

Previous Page
Next Page