Fall Winter CA 2016 Page 392 Warehouse Supplies

392 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 VERSATILE SHIPS ASSEMBLED VIA MOTOR FREIGHT STEEL BOX TRUCK Haul the heaviest metal parts, castings or scrap. Heavy duty, all-welded steel with a giant 3,000 lb. capacity. Mesh sides provide visibility and airflow. Curved handle for safe, easy transport. 6" casters: 2 swivel, 2 rigid. WELDED SECURITY CARTS Transport valuable tools and equipment while providing security. All-welded steel construction. Lockable double doors. See-through mesh panels for visibility and ventilation. Solid steel shelf adjusts in 3 1 /2" increments. 6" casters: 2 lockable swivel, 2 rigid. Additional shelves, see uline.ca SHIPS ASSEMBLED VIA MOTOR FREIGHT SIDE PANEL PLATFORM TRUCKS Easy to stock and transport totes, boxes and bins. Removable 2 x 2" steel mesh panels, 22" high. Quiet wood deck. Durable, 12 gauge steel stands up to years of use. 5" non-marking casters: 2 swivel, 2 rigid. SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS ASSEMBLED VIA MOTOR FREIGHT WELDED STOCK PICKER CARTS Easy and safe retrieval for heavy parts and small engines. See-through mesh panels and adjustable top shelf make picking easy. Curved handle for safe transport. 12 gauge welded steel. 6" casters: 2 lockable swivel, 2 rigid. Additional shelves, see uline.ca MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4878 48 x 30 x 34" 3,000 lbs. Polyurethane 120 $556 $534 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 3+ H-4879 48 x 24 x 57" 3,000 lbs. Polyurethane 272 $1,139 $1,095 H-4880 60 x 30 x 57" 342 1,265 1,221 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4167 24 x 48" 2,000 lbs. Polyurethane 137 $626 $604 H-4168 30 x 60" 215 780 747 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 3+ H-4165 48 x 24 x 57" 3,000 lbs. Polyurethane 182 $679 $655 H-4166 60 x 30 x 57" 281 779 755

Previous Page
Next Page