Fall Winter CA 2016 Page 391 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 391 MOBILE COMPUTER CARTS Adjustable height workstation moves easily from project to project. Includes slide-out keyboard tray, 3 outlet UL/CSA listed power strip and 15' cord. Top shelf has a safety mat and retaining lip. Welded steel with durable powder-coat finish. 4" rubber swivel casters: 2 locking. EASY ASSEMBLY. SHIPS PARCEL CARRIER. PLEASE SPECIFY COLOR: Black Red Blue AV CARTS Store, move and use valuable AV equipment. Top shelf with safety mat adjusts in 2" increments. Includes locking 24 x 17 x 16" cabinet, 3 outlet UL/CSA listed power strip and 15' cord. Steel construction with durable powder-coat finish. 4" rubber swivel casters: 2 locking. PLEASE SPECIFY COLOR: Black Red Blue EASY ASSEMBLY. SHIPS PARCEL CARRIER. FLAT SCREEN CART Easily move flat panel monitors for presentations or training. Holds 32-60" flat screen. Main columns hide cables. Height adjusts in 2" increments. 2" non-marking, locking swivel casters. Optional Shelf - Holds computers, tablets and Blu-ray players. EASY ASSEMBLY. SHIPS PARCEL CARRIER. WORKSTATION CART Multi-level surface for working on laptops, paperwork and presentations. Recommended for nurse stations, IT specialists and classrooms. Laminate wood shelves offer a smooth writing surface. Powder-coated steel frame. Adjusts for sitting or standing. 3" non-marking polypropylene swivel casters: 2 locking. EASY ASSEMBLY. SHIPS PARCEL CARRIER. TABLET CHARGING CART Keep up to 30 tablets or laptops secure, charged and ready to use. Ventilated steel cabinet on all four sides. Used in schools and sales offices. Lock and key system secures both front and back doors. 4" non-marking polyurethane swivel casters: 2 locking. EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. Two 15 outlet power strips on rear panel with 10' power cord. MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-4607 26 x 20 x 29 - 42" 400 lbs. 3 42 $252 $241 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-5003 26 x 20 x 29 - 42" 400 lbs. 2 52 $285 $274 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-5486 31 x 24 x 39 - 45" 200 lbs. 3 24 $199 $189 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5487 33 x 29 x 47 - 67" 100 lbs. 65 $264 $251 H-5488 Optional Shelf - 19 x 11" 11 62 58 MODEL NO. DIMENSIONS L x W x H DEVICE CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-5489 25 x 21 x 38" 30 3 90 $795 $755

Previous Page
Next Page