Fall Winter CA 2016 Page 388 Warehouse Supplies

388 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 EASY ASSEMBLY. SHIPS PARCEL CARRIER. SERVICE CARTS Multipurpose carts are perfect for food service and material handling. Easy to clean, smooth plastic shelves. 1" deep trays are 12" apart. 4" quiet rubber casters. Black for offices and schools or white for restaurants and hospitality. Cart accessories, see uline.ca STOCK PICKING LADDER CART Combination cart helps you pick and stock faster. 32" high top step. Spring-loaded ladder locks firmly in place. 2" deep shelves are 28" apart. STOCK PICKING CARTS Check off stock numbers as you move throughout the warehouse. Built-in 23 x 11" writing stand. 1 1 /2" deep shelves are 25" apart. 35" top shelf height. SERVICE CART WITH CABINET Transport and store instruments and supplies. 11" high locking cabinet. Convenient sliding tray. Easy to clean, smooth plastic shelves. 1" deep trays are 12" apart. 4" quiet rubber casters. EASY ASSEMBLY. SHIPS PARCEL CARRIER. SHIPS ASSEMBLED VIA MOTOR FREIGHT RUBBERMAID RUBBERMAID 14-gauge powder-coated steel. 4" rubber casters: 2 lockable swivel, 2 rigid. All-welded 12-gauge steel construction. INSTRUMENT CARTS Cushion sensitive equipment during transport with shock- absorbing carts. Heavy-duty, welded steel frame. Non-conductive, no-slip vinyl surfaces protect electronics. 8" pneumatic casters: 2 swivel, 2 rigid. SHIPS ASSEMBLED VIA MOTOR FREIGHT PLEASE SPECIFY: Black or White *Black only 5" polyurethane casters: 2 swivel, 2 rigid. MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-1053 34 x 19 x 38" 200 lbs. 3 30 $246 $234 H-1852 41 x 20 x 38" 300 lbs. 3 44 297 285 H-2059* 41 x 20 x 51" 300 lbs. 4 52 404 391 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-2060 41 x 20 x 38" 300 lbs. 2 52 $499 $489 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3902 53 x 25 x 39" 1,200 lbs. 2 98 $340 $329 H-3903 65 x 25 x 39" 120 373 362 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3904 54 x 28 x 51" 1,000 lbs. 2 153 $780 $755 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3739 42 x 25 x 34" 1,200 lbs. 2 116 $490 $468 H-3740 54 x 25 x 34" 135 528 506

Previous Page
Next Page