Fall Winter CA 2016 Page 38 Boxes

38 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS VIA MOTOR FREIGHT FANFOLD CORRUGATED Create custom size boxes for blinds, siding and other hard-to- package items. SHIPS VIA MOTOR FREIGHT CREATE CUSTOM BOXES Less expensive than custom size boxes. Cut to desired length and wrap around large items. Continuous corrugated sheet folded every 48 or 96". Ships on a pallet. 500 LB. DOUBLE WALL BOXES Crate-like protection at a corrugate price. Twice as strong as a 275 lb. test double wall box. Ship machine parts, small engines and other heavy-duty items. UPS recommended weight capacity up to 140 lbs. SHIPS VIA MOTOR FREIGHT Wood Crates, See pages 44-45 S-18917 SOLD IN BUNDLE QUANTITIES ANTI-SLIP PALLET PAPER Decrease stretch wrap costs and increase load stability. Anti-slip, water-resistant, recyclable, non-toxic 75 lb. friction paper. Excellent pallet stabilization for bags or cartons. SHEETS SHIPS VIA MOTOR FREIGHT ROLL FITS 48" PALLETS SLIP SHEETS .040 THICK SOLD IN FULL BALE QUANTITIES Reduce freight and storage costs. Use in place of wood pallets for bags of ice melt, dog food or appliances. Ultrathin fiberboard sheets weigh 95% less than a wood pallet. 3" lip on 2 sides for use with push-pull forklift attachments. MODEL NO. SHEET SIZE W x L TOTAL LENGTH TEST PRICE PER SKID SHEETS/ SKID 1 5+ S-16476 40 x 48" 1,000 ft. 200# $713 $641 250 S-18243 48 x 96" 2,000 ft. 1,731 1,549 S-20420 40 x 48" 600 ft. 275# DW 814 728 150 MODEL NO. SIZE L x W FITS PALLET SHEETS/ BUNDLE PRICE PER BUNDLE LBS./ BNDL. 1 3+ S-13801 45 x 37" 48 x 40" 100 $158 $146 30 S-15272 48 x 40" 48 x 40" 185 166 35 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT PRICE PER ROLL LBS./ ROLL 1 3+ S-20459 48" 425' 75 lb. $214 $190 48 MODEL NO. SIZE W x L USABLE DIM. W x L WEIGHT CAPACITY SHEETS/ BALE PRICE PER SHEET LBS./ BALE 500 2,000+ S-21648 43 x 51" 40 x 48" 2,000 lbs. 500 $2.55 $2.25 1,000 MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX BUNDLE/ BALE QTY. LBS./ BNDL. 10-15 100 250 500 1,000+ S-18917 16 x 16 x 16" $10.93 $10.28 $9.64 $9.04 $8.40 15 / 75 69 S-18918 20 x 20 x 20" 16.82 15.80 14.86 13.94 13.04 10 / 70 71 S-20991 24 x 24 x 24" 24.14 22.68 21.26 19.85 18.70 10 / 70 101

Previous Page
Next Page