Fall Winter CA 2016 Page 376 Warehouse Supplies

376 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 HEAVY DUTY PALLET TRUCK Uline's version of the "Ford F-150". High capacity pump lifts up to 5 1 /2 tons. For hauling iron castings, steel coils and transformers. Reinforced heavy gauge steel construction. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. Tough 7" nylon wheels. Two front wheels on each side. 180 steering arc. SHIPS ASSEMBLED VIA MOTOR FREIGHT Quick Lift. Move up to 1,300 lbs. with only two pumps! H-1734 COLLAPSIBLE WIRE CONTAINERS Store and quickly identify large bulky items. Easy access with fold-down gate. Zinc-coated steel. Open mesh construction allows excellent ventilation. SHIPS VIA MOTOR FREIGHT LOW PROFILE DUMPING HOPPER Reduce cleanup time in machine shops and job sites. Rolls easily underneath machinery to catch finished parts or scraps. 20" hopper height. All-welded steel construction. Removable handle. Forkliftable for elevated dumping. Simply pull cable from your forklift to release hopper. Returns to locked position when lowered to the ground. Includes security chain. 4" phenolic casters: 2 swivel, 2 rigid. STACKABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT Stackable, with or without casters. 4-way forklift access. H-1735, H-2682 and H-2092 - Lid included. MODEL NO. DESCRIPTION OUTSIDE DIM. L x W x H WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH 1 3 5+ H-1613 No Casters 32 x 20 x 21" 1,000 lbs. 43 lbs. $133 $129 $125 H-1731 40 x 32 x 34 1 /2" 4,000 lbs. 103 lbs. 216 209 204 H-2090 48 x 40 x 30 1 /2" 140 lbs. 254 246 240 H-1614 48 x 40 x 36 1 /2" 155 lbs. 273 264 255 H-1732 48 x 40 x 42 1 /2" 167 lbs. 289 281 273 H-1615 With Casters 32 x 20 x 22" 1,000 lbs. 58 lbs. 222 217 210 H-1733 40 x 32 x 35 1 /2" 2,800 lbs. 120 lbs. 344 334 325 H-2091 48 x 40 x 31 1 /2" 157 lbs. 372 362 353 H-1616 48 x 40 x 37 1 /2" 172 lbs. 400 389 378 H-1734 48 x 40 x 43 1 /2" 184 lbs. 414 403 392 H-1735 No Casters w/ Lid 48 x 40 x 36 1 /2" 4,000 lbs. 184 lbs. 367 358 348 H-2682 48 x 40 x 42 1 /2" 197 lbs. 378 369 359 H-2092 Casters w/ Lid 48 x 40 x 37 1 /2" 2,800 lbs. 192 lbs. 483 471 459 MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) FORK POCKET CENTERS OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH 1 2+ H-5485 Low Profile Parts, Scraps 1/2 2,000 22" W 57 x 49 x 34" 410 $1,189 $1,125 MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5484 Heavy Duty 48 x 27" 11,000 lbs. 270 $1,259 $1,199

Previous Page
Next Page