Fall Winter CA 2016 Page 37 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 37 LARGE CORRUGATED PADS 200 lb. test - General purpose. Recommended for separating layers on skids or inside packaging. 275 lb. test - Industrial duty. Offers extra strength to separate product layers on skids or in boxes. See page 39. 275 lb. test double wall - Heavy duty. For stacking heavy items and keeping flat items from bending. See page 39. 1,100 lb. test triple wall - Extra heavy duty. Place between layers of heavy machinery and appliances. See page 39. Fanfold Corrugated - Create custom-size boxes for blinds, siding and other hard-to-package items. See page 38. White - Clean finish for attractive presentation. See uline.ca 40 x 48" BEST-SELLING SIZE AVAILABLE IN SINGLE, DOUBLE, TRIPLE WALL AND WHITE SINGLE WALL 5/32" THICK 200 LB. TEST 200 LB. TEST - SINGLE WALL SOLD IN BUNDLE QUANTITIES SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE W x L PRICE PER PAD BUNDLE/ BALE QTY. LBS./ BNDL. 10-50 100 250 500 1,000+ S-9914 15 x 15" $.90 $.78 $.69 $.61 $.58 50 / 1800 9 S-6378 16 x 12" .54 .52 .47 .45 .44 50 / 2250 8 S-2630 16 x 16" .99 .91 .83 .74 .64 50 / 1500 11 S-11206 18 x 12" .69 .64 .59 .56 .52 50 / 2000 9 S-19277 18 x 14" .82 .78 .67 .64 .61 50 / 1500 11 S-2631 18 x 18" 1.09 .99 .91 .83 .74 50 / 1500 14 S-8283 20 x 12" .95 .83 .77 .67 .60 50 / 2000 10 S-15056 20 x 14" .97 .90 .83 .76 .64 50 / 1500 12 S-5576 20 x 16" 1.00 .95 .90 .78 .67 50 / 1000 14 S-3190 20 x 20" 1.24 1.13 .97 .91 .83 50 / 1000 17 S-5248 20 x 24" 1.28 1.15 1.00 .95 .90 50 / 1000 22 S-12646 20 x 30" 1.40 1.29 1.14 1.01 .96 50 / 600 25 S-19278 22 x 18" 1.16 1.10 .95 .90 .82 50 / 1000 18 S-3191 22 x 22" 1.29 1.20 1.01 .96 .91 50 / 1000 21 S-14243 22 x 28" 1.40 1.28 1.14 1.01 .96 50 / 500 26 S-13742 24 x 12" 1.00 .95 .86 .78 .65 50 / 1500 12 S-16512 24 x 16" 1.15 1.09 .95 .86 .81 50 / 1000 16 S-5577 24 x 18" 1.25 1.14 .99 .92 .86 50 / 1000 19 S-2633 24 x 24" 1.34 1.25 1.09 .99 .92 50 / 1000 24 S-8285 24 x 30" 1.45 1.32 1.20 1.09 1.00 50 / 500 30 S-2483 24 x 36" 1.56 1.40 1.29 1.20 1.13 50 / 500 36 S-3192 24 x 48" 1.82 1.69 1.56 1.40 1.32 25 / 500 25 S-19279 24 x 60" 2.23 2.09 1.96 1.75 1.63 25 / 500 32 S-5249 24 x 72" 2.48 2.34 2.12 1.95 1.78 25 / 500 38 S-13743 26 x 26" 1.41 1.29 1.14 1.04 .97 50 / 500 28 S-19280 26 x 38" 1.79 1.57 1.45 1.38 1.31 50 / 500 43 S-11207 30 x 30" 1.84 1.65 1.57 1.46 1.38 50 / 500 39 S-15057 30 x 36" 1.88 1.69 1.59 1.52 1.40 25 / 250 23 S-7354 30 x 40" 1.89 1.72 1.60 1.54 1.41 25 / 250 25 S-5578 30 x 72" 2.98 2.76 2.46 2.21 2.02 25 / 250 46 S-16513 32 x 32" 1.89 1.72 1.60 1.52 1.41 50 / 250 43 S-6379 32 x 48" 2.33 2.15 1.98 1.82 1.77 25 / 250 34 S-1160 36 x 36" 1.92 1.74 1.61 1.55 1.43 50 / 250 55 S-13744 36 x 42" 2.14 1.96 1.84 1.69 1.56 25 / 250 32 S-321 36 x 48" 2.36 2.19 2.01 1.84 1.79 25 / 250 36 S-16514 36 x 60" 3.24 2.93 2.71 2.42 2.23 25 / 250 45 S-3959 36 x 72" 4.13 3.76 3.40 3.21 3.00 25 / 250 55 S-13745 36 x 96" 5.09 4.72 4.33 4.15 3.92 10 / 250 29 S-7355 40 x 40" 2.10 1.96 1.77 1.59 1.48 25 / 250 33 S-1047 40 x 42" 2.21 2.02 1.84 1.69 1.56 25 / 250 36 S-3193 40 x 48" 1.88 1.88 1.88 1.88 1.88 25 / 250 42 S-8284 40 x 60" 3.34 3.00 2.75 2.48 2.28 10 / 250 20 S-6127 42 x 42" 2.55 2.36 2.21 2.01 1.88 25 / 250 37 S-3586 42 x 48" 2.70 2.46 2.30 2.21 2.00 25 / 250 43 S-13746 44 x 44" 2.78 2.57 2.43 2.24 2.02 25 / 250 40 S-355 48 x 48" 3.14 2.83 2.53 2.29 2.09 25 / 250 48 S-3587 48 x 60" 3.93 3.55 3.25 2.91 2.65 10 / 250 24 S-3960 48 x 72" 4.90 4.45 4.16 3.96 3.71 10 / 250 30 S-3194 48 x 96" 6.27 5.71 5.35 5.07 4.74 10 / 250 40 S-19281 60 x 60" 5.12 4.74 4.43 4.11 3.85 10 / 250 32 S-19282 60 x 96" 8.49 7.78 7.35 6.98 6.57 10 / 250 50

Previous Page
Next Page