Fall Winter CA 2016 Page 369 Facilities Mainentance

Shipping Supply Specialists PHONE 1-800-295-5510 369 METAL OUTDOOR RECEPTACLE An attractive, vandal-proof hideaway for trash. For parks, offices, city streets. Slatted steel bars deter vandalism. Weather and rust-resistant. Includes Black Plastic Liner and Anchor Kit. PLEASE SPECIFY: Green Black SHIPS VIA MOTOR FREIGHT PATIO FENCE POSTS AND PANELS SOLD SEPARATELY 2 PANEL 3 PANEL POST AND BASE GRID BIKE RACKS Everybody's biking! Secures bikes, deters theft. For commuter stations, libraries, schools. Grid Racks - Sturdy 14-gauge galvanized steel construction. Rust-resistant. PLEASE SPECIFY: Galvanized or Black SHIPS UNASSEMBLED SHIPS VIA MOTOR FREIGHT WAVE BIKE RACKS Upscale stylish look. Easy to secure your bike. Loop Wave Racks - 10-gauge galvanized steel or attractive powder coating. 2 3 /8" diameter bar. PLEASE SPECIFY: Galvanized Black Green SHIPS VIA MOTOR FREIGHT *Black only H-2544 H-2540 COURTYARD FURNITURE An elegant grouping for hotels and shopping centers. Benches - Comfortable seat and armrests. Coordinating Receptacles and Bench Mounting Hardware sold separately, see uline.ca SHIPS IN 5 DAYS ASSEMBLED VIA MOTOR FREIGHT Glossy weather- resistant, powder- coated finish. Durable, heavy-duty steel bar construction. Provide outdoor seating areas for offices or restaurants. Design and define your patio space with attractive latticework panels. Easy assembly. Interlocking posts and panels. Plastic resin resists fading and is easy to clean. Posts can be filled with water or sand for extra stability. MODEL NO. DESCRIPTION CAP. (GAL.) SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 2+ H-2865 Flat Lid 36 28 x 36" 93 $799 $759 H-5171 Bonnet Lid 96 885 845 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-3018 6' Bench With Back 71 x 26 x 32" 253 $1,323 $1,226 H-3019 6' Bench Without Back 71 x 21 x 25" 192 999 923 MODEL NO. DESCRIPTION SIZE L x W x H BIKE CAP. WT. (LBS.) PRICE EACH 1 3+ H-2890 Single-Sided 48 x 31 x 31" 4 48 $362 $335 H-2891 110 x 31 x 31" 9 78 594 562 H-2540 Double-Sided 48 x 36 x 31" 8 61 405 378 H-2541 110 x 36 x 31" 18 112 659 621 H-2542 Mounting Hardware $24 each MODEL NO. DESCRIPTION SIZE L x W x H BIKE CAP. WT. (LBS.) PRICE EACH 1 3+ H-2892* 1-Loop 22 x 2 1 /2 x 34" 3 27 $211 $200 H-2543 3-Loop 43 x 2 1 /2 x 39" 5 56 421 400 H-2544 5-Loop 68 x 2 1 /2 x 39" 7 80 535 513 H-2545 Mounting Hardware $24 each MODEL NO. DESCRIPTION SIZE L x W WT. (LBS.) PRICE EACH 1 3+ H-5181 Post and Base 18 x 38" 7 $92 $86 H-5182 2 Panel Section 40 x 30" 11 148 138 H-5183 3 Panel Section 60 x 30" 14 202 188

Previous Page
Next Page