Fall Winter CA 2016 Page 368 Facilities Mainentance

368 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 All-American classic. For parks, walking paths and picnic areas. Can be painted or stained. Pressure-treated 2 x 6' pine boards resist termites, fungi and rot. Rust-resistant hardware included. STEEL FRAME PICNIC TABLE ALUMINUM PICNIC TABLE MADE IN USA ECONOMICAL SHIPS UNASSEMBLED VIA MOTOR FREIGHT MOUNTING HARDWARE INCLUDED SHIPS UNASSEMBLED VIA MOTOR FREIGHT MADE IN USA FOLDING PICNIC TABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT Stores easily when the snow flies. Three- season seating. Folds to 4" thickness for convenient storage and transport. Sturdy, polyethylene with powder-coated steel frame. UV-protected, weather and rust resistant. Heavy-duty beast! Tough enough for camps and shelters. 2 3 /8" galvanized steel frame won't warp, crack or splinter. Pressure-treated 1 /2 x 9" pine boards resist termites, fungi and rot. Replacement planks available on uline.ca RECYCLED PICNIC TABLE MOUNTING HARDWARE INCLUDED SWING-OUT PICNIC TABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT Nearly indestructible! For use at schools and visitor centers. Won't warp, corrode, crack, splinter or rust. Galvanized steel frame. 2 x 10" anodized aluminum tabletop and seat planks. Mounting hardware, see uline.ca Maintenance-free choice for city parks and outdoor venues. UV-protected planks never need sealing, painting or staining. Withstands the harshest weather. Most graffiti cleans right off. 2 3 /8" galvanized steel frame won't warp, crack or splinter. Easy in, easy out with unique swinging benches. Easily accommodates wheelchairs and people of all sizes. Black powder-coated steel frame. UV-protected polyethylene seats and top. Round edges. WOODEN PICNIC TABLES SHIPS IN 5 DAYS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5870 6' Recycled 72 x 60 x 29" 230 $868 $806 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5164 6' Folding 72 x 57 x 29" 85 $369 $349 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5871 44" Swing-out 72 x 72 x 29" 76 $359 $335 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4405 6' Steel Frame 72 x 60 x 29" 240 $567 $529 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2999 6' A-Frame 72 x 59 x 28" 216 $222 $198 H-5163 8' A-Frame 95 x 59 x 28" 239 349 309 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-3745 6' Aluminum 72 x 62 x 32" 185 $929 $864

Previous Page
Next Page