Fall Winter CA 2016 Page 365 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 365 THICKER, STRONGER BAGS 50 GALLON LINEAR LOW DENSITY 6-7 GAL. TRASH LINERS Don't "mess" with lightweight, flimsy bags. Premium linear low density - Provides excellent puncture and tear resistance. Handles heavy items and sharp corners without tearing. Strongest bags on the market - Made with premium resins. ULINE Extra Heavy Bags are over 45% thicker than Sure Sak liners. Star seal bottom. INDUSTRIAL PUNCTURE RESISTANT STANDARD STRENGTH - General purpose use - For light to medium trash loads. MEDIUM STRENGTH - For paper and void fill. HEAVY STRENGTH - For boxes, wood and heavier scraps. EXTRA HEAVY STRENGTH - For your heaviest warehouse trash. BLACK - Hides bag contents. 8-10 GAL. 20-30 GAL. 33 GAL. 40-45 GAL. 55 GAL. 60 GAL. TRASH CAN WITH WHEELS Mobile and able to travel to many areas. Hinged plastic lid controls trash and odors. 8" wheels, 50 gal. 10" wheels, 65/95 gal. Large capacity, stable in high winds and uneven surfaces. *See page 367 SHIPS VIA MOTOR FREIGHT SPECIFY COLOR: Gray or Yellow *Flat seal bottom RUBBERMAID MODEL NO. SIZE L x W x H CAPACITY WT. (LBS.) PRICE EACH RECOMMENDED BAG 1 3+ H-1107 30 x 24 x 40" 50 Gallon 25 $152 $141 S-10331* H-1578 32 x 25 x 45" 65 Gallon 34 243 224 S-12615 H-1579 37 x 29 x 46" 95 Gallon 39 271 252 S-12615 MODEL NO. DIMENSIONS W x H CAPACITY MIL STRENGTH QTY./ CTN. PRICE PER CARTON LBS./ CTN. BLACK CLEAR 1 3 6+ S-15533 S-7314 24 x 23" 6-7 Gallon .75 Standard 500 $54 $52 $50 14 S-15534 S-3367 1.2 Medium 250 45 43 41 11 S-15535 S-3368 1.5 Heavy 250 53 51 48 14 S-11673 S-7315 24 x 30" 8-10 Gallon .75 Standard 500 67 65 63 18 S-11674 S-6999 1.2 Medium 250 55 53 51 15 S-11675 S-7000 1.5 Heavy 250 65 63 61 18 S-13575 S-13571 24 x 33" 12-16 Gallon 1.2 Medium 250 58 56 54 17 S-13576 S-13572 1.5 Heavy 68 66 64 21 S-11676 S-7681 30 x 36" 20-30 Gallon 1.2 Medium 250 76 74 72 22 S-11677 S-7682 1.5 Heavy 89 87 85 28 S-15536 S-7316 33 x 39" 33 Gallon .75 Standard 250 58 56 54 16 S-5104 S-2052 1.2 Medium 250 87 85 83 26 S-5105 S-2053 1.5 Heavy 250 101 99 97 32 S-5106 S-3901 2.5 Extra Heavy 100 75 73 70 22 S-17599* S-17600* 35 x 50" 33-44 Gallon 1.2 Medium 100 45 43 41 14 S-5107 S-3369 40 x 46" 40-45 Gallon 1.2 Medium 100 54 52 50 15 S-5108 S-3370 1.5 Heavy 65 63 61 19 S-5109 S-5112 2.5 Extra Heavy 101 99 96 32 S-5110 S-2054 36 x 58" 44-55 Gallon 1.2 Medium 100 58 56 54 17 S-5111 S-2055 1.5 Heavy 68 66 64 21 S-3528 S-3529 2.5 Extra Heavy 110 108 105 35 S-15537 S-15538 38 x 58" 55-60 Gallon 2.0 Heavy 100 97 95 92 29 S-11678 S-15539 2.5 Extra Heavy 75 89 87 85 28 S-13577 S-13573 39 x 58" 55-60 Gallon 1.5 Heavy 100 76 74 72 24 S-13578 S-13574 2.5 Extra Heavy 75 91 89 87 29 S-12615 S-15540 58 x 62" 95 Gallon 2.5 Extra Heavy 50 101 99 96 30 S-12614 S-15541 63 x 50" 96 Gallon 89 87 85 26

Previous Page
Next Page