Fall Winter CA 2016 Page 362 Facilities Mainentance

362 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PLASTIC SMOKER'S RECEPTACLE Eliminate cigarette litter from public areas. Extinguishes cigarettes quickly. Base holds (and conceals) thousands of cigarette butts. Unscrew and lift off lid for easy disposal. Receptacle liner - Burn resistant. Twist tie, toss away. PLEASE SPECIFY: Beige, Green, Terra Cotta, Black or Gray TUSCAN SMOKER'S POLE Combines clean good looks with easy maintenance. Durable plastic withstands harsh weather. Self-extinguishing. No sand or water needed. Inner galvanized steel liner lifts out to empty. RUBBERMAID PLEASE SPECIFY: Black or Beige TRIPLE LILY RECEPTACLE Unique design adds beauty and charm to entranceways. Handcrafted zinc-coated steel with bronze powder-coated finish. Self-extinguishing. No sand or water needed. Unlock base to empty steel pail. Includes 2 keys. LANDMARK SERIES RECEPTACLES Handsome River Rock paneled trash receptacles provide permanence and stability. Domed top keeps rain out. Opens easily to remove trash. Rugged UV resistant plastic top lasts for years. Includes removable leakproof rigid trash liner. RUBBERMAID DOMED TOP SHIPS UNASSEMBLED VIA MOTOR FREIGHT ASH TRAY TOP 2,000 Butt Capacity METAL SMOKER'S RECEPTACLE Tough, safe steel construction won't burn or melt. Low maintenance - Conceals thousands of cigarette butts. Self-extinguishing design, no sand or water needed. Unlatch to empty base. SMOKER'S POLE Streamlined space-saver controls smoker's litter. Fire-safe, weather resistant, powder-coated aluminum. Weighted base for stability. Self-extinguishing. No sand or water needed. Quick release for easy emptying. RUBBERMAID PLEASE SPECIFY: Black or Silver MODEL NO. SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-5158 11 x 34" 30 $390 $380 MODEL NO. SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-1377 16 x 39" 23 $219 $210 MODEL NO. SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-1103 16 1 /2 x 38 1 /2" 13 $62 $58 S-17201 Receptacle Liners 10/pk. $39/pk. $35/pk. MODEL NO. SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-2458 13 x 41" 24 $213 $208 MODEL NO. SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4198 13 x 13 x 38" 16 $204 $186 MODEL NO. DESCRIPTION CAPACITY (GAL.) SIZE W x D x H WT. (LBS.) PRICE EACH 1 2+ H-3570 Domed Top 35 26 x 26 x 40" 81 $787 $754 H-1209 Domed Top 50 26 x 26 x 46 1 /2" 105 886 853 H-1210 Ash Tray Top 107 1,000 956

Previous Page
Next Page