Fall Winter CA 2016 Page 36 Boxes

36 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CORRUGATED PADS Layer between photos or artwork. Use to separate and protect items. 1/8" thick corrugated pads. SMALL PADS - 150 LB. TEST SOLD IN BUNDLE QUANTITIES CHIPBOARD PADS Lightweight chipboard pads strengthen envelopes and mailers. Provide layers for added protection when stacking in boxes. Kraft color, made of recycled paper. BEST-SELLING CHIPBOARD PADS AVAILABLE IN THREE THICKNESSES: .022, .030 AND .050 *S-11307 is white on one side. SHIPS VIA MOTOR FREIGHT .022 THICK .030 THICK SHIPS VIA MOTOR FREIGHT .050 THICK SHIPS VIA MOTOR FREIGHT IN STOCK MODEL NO. SIZE W x L PRICE PER PAD BUNDLE/ BALE QTY. LBS./ BNDL. 50 100 250 500 1,000+ S-18193 5 x 7" N/A $.26 $.25 $.24 $.19 100 / 13500 3 S-5250 6 x 6" N/A .28 .27 .26 .25 100 / 9600 3 S-13339 6 x 9" N/A .30 .28 .27 .26 100 / 9000 5 S-18194 7 x 7" N/A .30 .28 .27 .26 100 / 9000 4 S-3195 8 x 8" N/A .31 .30 .28 .27 100 / 7500 5 S-3961 8 x 10" N/A .33 .31 .30 .28 100 / 3200 7 S-2437 8 1 /2 x 11" N/A .34 .33 .31 .30 100 / 3200 7 S-12890 9 x 9" N/A .33 .31 .30 .28 100 / 6000 7 S-3384 9 x 12" N/A .44 .41 .40 .39 100 / 4800 9 S-2438 10 x 10" $.44 .41 .40 .39 .37 50 / 4000 4 S-12891 10 x 12" .46 .44 .41 .40 .39 50 / 4800 5 S-18195 10 x 15" .47 .46 .44 .41 .40 50 / 3000 6 S-3962 11 x 14" .47 .46 .44 .41 .40 50 / 2400 6 S-3585 11 x 17" .49 .47 .46 .44 .41 50 / 3000 8 S-7352 11 7 /8 x 11 7 /8" .46 .44 .41 .40 .39 50 / 3000 5 S-2439 12 x 12" .46 .44 .41 .40 .39 50 / 3000 5 S-18196 13 x 13" .49 .46 .45 .44 .41 50 / 2250 6 S-18996 13 x 19" .70 .63 .62 .59 .56 50 / 1500 9 S-2440 14 x 14" .52 .49 .47 .46 .44 50 / 2250 8 MODEL NO. SIZE W x L QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-14208 5 x 7" 1,125 $37 $34 $33 25 S-19751 8 x 8" 675 37 34 33 25 S-16274 8 x 10" 1,050 70 63 57 50 S-6416 8 1 /2 x 11" 960 56 50 S-11307* 8 1 /2 x 11" 960 77 71 65 50 S-6417 8 1 /2 x 14" 760 70 63 57 50 S-9889 9 x 12" 825 70 63 57 50 S-11308 10 x 10" 800 70 63 57 50 S-14209 11 x 14" 530 70 63 57 50 S-6418 11 x 17" 480 70 63 57 50 S-7909 12 x 12" 625 70 63 57 50 S-18197 12 x 18" 420 70 63 57 50 S-15944 12 x 24" 275 70 63 57 50 S-18198 14 x 14" 460 70 63 57 50 S-7910 16 x 16" 350 70 63 57 50 S-18199 16 x 20" 275 70 63 57 50 S-11309 18 x 18" 250 66 60 54 50 S-14210 18 x 24" 190 66 60 54 50 S-9886 23 x 35" 111 66 60 54 50 S-6419 26 x 38" 101 66 60 54 50 S-11310 40 x 48" 500 441 412 384 550 S-19752 48 x 48" 425 441 412 384 550 S-8292 8 1 /2 x 11" 750 $71 $64 $58 50 S-18200 9 x 12" 640 71 64 58 50 S-8293 11 x 17" 375 71 64 58 50 S-14211 12 x 12" 450 71 64 58 50 S-8294 26 x 38" 70 68 62 56 50 S-18201 40 x 48" 400 454 425 397 550 S-18997 8 1 /2 x 11" 470 $72 $65 $59 50 S-18998 40 x 48" 250 467 438 410 550

Previous Page
Next Page