Fall Winter CA 2016 Page 358 Facilities Mainentance

358 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CONTAINERS LIDS ANSI COMPLIANT RUBBERMAID USDA compliant and NSF certified CONTAINERS LIDS Sold separately, see uline.ca H-3493 H-3492 USDA compliant WASTE CONTAINERS Industrial strength. Uline value. Recommended for offices, schools and your outdoor events. All plastic. Won't dent or crack. Built-in handles for easy lifting. Nestable when empty. NSF approved. THIN CONTAINER Space-saving shape for tight areas. Recommended for bars, kiosks and checkouts. Tough plastic won't crack or dent. Seamless design is easy to clean. Use indoors or out. Compatible with Slim Jim lids, see page 360. CAN WITH WHEELS Rolls to the curb with ease. "Garbage man ready." Recessed upper lift pocket and steel lower lift bar for fully automated and semi- automated collection systems. Streamlined body with easy- rolling 10" plastic wheels. Lid opens 270 on molded hinges. SQUARE BRUTE CONTAINERS 14% bigger. Large-capacity container fits neatly in corners and along walls. Heavy-duty plastic construction resists denting, bending and cracking. Molded-in nesting handles fit securely for side-by-side use. Snap-shut lid protects dry goods or seals trash. Controls odors. DOLLY Square Dolly PLEASE SPECIFY: Red Yellow Gray Blue PLEASE SPECIFY: Black Green Blue PLEASE SPECIFY: Black Gray Blue H-4199 32 Gallon 1 x 22" 3 $12 $11 $10 H-4200 44 Gallon 1 x 24" 3 20 19 18 H-4201 55 Gallon 2 x 26" 4 29 28 26 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-5148 23 Gallon 20 x 11 x 30" 8 $45 each any quantity MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-4202 35 Gallon 24 x 19 x 37" 25 $107 $100 $94 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 5+ H-3492 28 Gallon 21 x 21 x 22" 10 $55 $53 $51 H-3493 40 Gallon 23 x 23 x 29" 14 78 76 74 H-3498 Square Dolly 17 x 17 x 6" 6 $94 $91 $89 MODEL NO. DESCRIPTION SIZE H x D WT. (LBS.) PRICE EACH 1 3 5+ H-3687 32 Gallon 27 x 22" 9 $32 each any quantity H-3688 44 Gallon 31 x 24" 14 $54 $52 $50 H-3689 55 Gallon 33 x 26" 18 $79 each any quantity

Previous Page
Next Page