Fall Winter CA 2016 Page 357 Facilities Mainentance

Shipping Supply Specialists PHONE 1-800-295-5510 357 LINEAR LOW DENSITY STEEL TUFF LINERS Premium bags stand up to heavy, bulky or wet trash. Superior strength and puncture resistance. * 55 gallon liners fit Trash Can with Wheels (H-1107), page 355. BIOHAZARD BAGS Isolate hazardous items in hospitals, doctors' offices and healthcare facilities. Puncture resistant. Flat seal bottom. Flat packed in carton. LINEAR LOW DENSITY *PLEASE SPECIFY: Red or Yellow COLORED TRASH LINERS Identify different types of waste, recyclables and production materials. Use in restaurants, offices, healthcare and manufacturing facilities. Star seal bottom is virtually leakproof. Puncture and tear resistant. LINEAR LOW DENSITY PLEASE SPECIFY: Red, Orange, Yellow, Green, Purple, Blue or White BIOHAZARD WASTE CANS Provide temporary storage of infectious waste or combustible material. Step-on opener provides hands-free operation. High-density polyethylene resists rust, dents and most chemicals. Seamless and leakproof base with molded-in handles. Self-closing lid. OSHA compliant for exposure to bloodborne pathogens. MODEL NO. DIMENSIONS W x H CAPACITY MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 6+ S-10227 30 x 36" 20-30 Gallon 1.5 100 $51 $48 $46 11 S-10278 33 x 40" 33 Gallon 1.5 100 58 56 54 13 S-10280 39 x 46" 40-45 Gallon 1.7 50 46 44 42 10 S-10331* 39 x 56" 55 Gallon 1.7 50 $48 per carton any quantity 12 S-11672 43 x 48" 56-60 Gallon 1.7 50 53 51 48 12 S-15506 38 x 58" 60 Gallon 1.7 50 54 52 50 12 S-13522 44 x 55" 65 Gallon 1.7 50 59 57 55 14 MODEL NO. DIMENSIONS W x H CAPACITY MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 6+ S-19943 24 x 33" 12-16 Gallon 1.5 250 $70 $68 $66 20 S-15542 33 x 39" 33 Gallon 250 112 110 108 32 S-15543 40 x 46" 40-45 Gallon 100 75 73 70 18 S-15544 36 x 58" 44-55 Gallon 100 77 75 73 21 MODEL NO. DIMENSIONS W x H CAPACITY MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 6+ S-12984 24 x 23" 7-10 Gallon 1.2 200 $43 $41 $39 10 S-20849 30 x 36" 20-30 Gallon 1.2 200 63 60 58 18 S-12985* 33 x 39" 33 Gallon 2.0 100 60 58 56 20 S-12986* 40 x 46" 40-45 Gallon 2.0 100 80 78 76 25 S-17202 40 x 46" 40-45 Gallon 3.0 75 91 88 85 29 MODEL NO. DESCRIPTION DIMENSIONS L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5191 6 Gallon 16 x 18 x 17" 9 $95 $91 H-5192 14 Gallon 20 x 22 x 21" 16 121 116

Previous Page
Next Page