Fall Winter CA 2016 Page 352 Janitorial

352 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STACKABLE RECYCLE BINS Sort recycling, organize clutter or store cleaning supplies. Sturdy 18-gallon plastic bins for indoor/outdoor use. Top opening for hands-free disposal. Molded handgrips. Portable and nestable. Colored - 3 pack includes 1 each: Yellow, Green and Blue. MR. CLEAN MAGIC ERASER Magically "erase" tough dirt, grime and scuff marks. No scouring or scratching. Moisten with water, no harsh chemicals. JUMBO SPONGE 10 times more absorbent than a standard sponge. Cleans walls, workbenches and floors without shredding. HAND PADS Conforms to uneven surfaces. Lasts longer than steel wool. General Purpose - For final finishing or light cleaning of metal and wood. Heavy Duty - For stripping varnish, deburring welds and removing rust. FOLDING FACILITIES CART A fabulous cart for moving supplies where you need them. Second shelf folds up to accommodate larger items. Strong welded frame. Collapsible - Sides fold in to save space when not in use. 6" phenolic casters: 2 swivel, 2 rigid. SHIPS ASSEMBLED VIA MOTOR FREIGHT S-19266 WIRE BRUSHES Remove rust, paint and debris from aluminum, steel and other metals. Stiff stainless steel bristles won't rust and discolor surfaces. INSECT WASP S-19549 S-17540 FLIES S-20331 ANT S-15773 PEST CONTROL MODEL NO. DESCRIPTION SIZE QTY./ CASE PRICE EACH (MIN. 6) 6 12+ S-19549 Insect Repellent 230 g 12 $19 $17 S-15773 Ant and Roach 350 g 15 13 S-17540 Wasp and Hornet 400 g 17 15 S-20331 Fly Trap Bag 24 14 13 MODEL NO. BIN SIZE (EACH) W x D x H TOTAL CAPACITY QTY./ PACK WT. (LBS.) PRICE PER PACK 1 3+ H-2748 18 x 25 x 17" 54 Gallon 3 20 $74 $67 MODEL NO. DESCRIPTION SIZE W x L x H QTY./ PKG. PRICE PER PACKAGE 1 3 6+ S-20186 Sponge #C31 4 x 6 x 2" 24 $68 $65 $60 MODEL NO. DESCRIPTION SIZE W x L BRISTLE LENGTH QTY./ PACK PRICE PER PACK 1 3+ S-20188 Curved Handle 1/2 x 7 3 /4" 7/16" 4 $19 $18 S-20187 1 x 14" 1 1 /8" 2 17 16 S-20189 Shoe Handle 1 1 /8 x 10" 1 1 /8" 2 23 22 MODEL NO. DESCRIPTION SIZE QTY./ CTN. PRICE PER CARTON 1 3 6+ S-19266 7447 General Purpose 6 x 9" 20 $32 $31 $30 S-21116 7440 Heavy Duty 97 92 87 MODEL NO. DIMENSIONS L x W x H SHELF QTY. CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-4577 44 x 28 x 70" 2 2,000 187 $689 $669 MODEL NO. DESCRIPTION PAD SIZE W x L x H QTY./ CASE PRICE PER CASE 1 3 5+ S-21782 Magic Eraser 4 1 /2 x 2 1 /2 x 1" 24 $63 $60 $58

Previous Page
Next Page