Fall Winter CA 2016 Page 33 Boxes

MINNEAPOLIS LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MONTERREY EDMONTON MEXICALI Shipping Supply Specialists PHONE 1-800-295-5510 33 ORDERS SHIP FROM NEAREST ULINE LOCATION SHIPS VIA MOTOR FREIGHT MULTI-DEPTH BOXES S-4507 26 x 20 x 12" 12, 10, 8, 6, 4" $3.01 per box any bundle qty. SUPER SHIPPERS Combine smaller boxes into one Super Shipper and save on shipping costs. Six different sizes in every box - Save money and inventory space. Sides are creased at intervals - Simply cut to your desired size. Extra strong 275 lb. test is 38% stronger than 200 lb. test. 275 LB. TEST SHIPS VIA MOTOR FREIGHT MEETS ASTM D5118 IN STOCK - SHIPS TODAY MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTHS PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. 25 100 250 500 1,000+ S-4793 18 x 18 x 6" 6,4,2" $2.50 $2.31 $2.19 $2.07 $1.93 20 / 240 S-4636 18 x 18 x 12" 12,10,8,6" 3.00 2.78 2.64 2.53 2.33 20 / 120 S-4371 18 x 18 x 18" 18,16,14,12,10" 2.55 2.55 2.55 2.55 2.55 20 / 120 S-12602 20 x 12 x 12" 12,10,8,6" 2.27 2.12 2.00 1.84 1.73 20 / 240 S-4641 20 x 14 x 14" 14,12,10,8" 3.02 2.80 2.65 2.55 2.36 15 / 240 S-4861 20 x 16 x 14" 14,12,10,8" 2.39 2.39 2.39 2.39 2.39 20 / 240 S-4543 20 x 20 x 12" 12,10,8,6" 3.65 3.41 3.25 3.12 2.78 15 / 120 S-4372 20 x 20 x 20" 20,10,8,6" 4.45 4.10 3.83 3.57 3.26 10 / 120 S-11247 20 x 20 x 20" 20,18,16,14,12" 4.45 4.10 3.83 3.57 3.26 10 / 120 S-4447 22 x 22 x 22" 22,20,18,16" 5.28 4.89 4.64 4.32 4.07 10 / 120 S-4473 24 x 12 x 6" 6,4,2" 1.97 1.84 1.72 1.58 1.47 20 / 240 S-367 24 x 12 x 12" 12,10,8,6" 2.38 2.25 2.10 2.04 1.95 25 / 250 S-4765 24 x 16 x 12" 12,10,8,6" 2.40 2.40 2.40 2.40 2.40 15 / 150 S-4802 24 x 18 x 12" 12,10,8,6" 3.57 3.32 3.12 2.94 2.70 10 / 120 S-12651 24 x 18 x 18" 18,16,14,12,10" 4.94 4.42 4.17 3.70 3.45 15 / 120 S-4449 24 x 24 x 12" 12,10,8,6" 4.31 3.96 3.71 3.49 3.23 10 / 120 S-4115 24 x 24 x 24" 24,22,20,18,16" 5.91 5.44 5.25 4.73 4.56 15 / 120 S-4573 26 x 18 x 16" 16,14,12,10" 4.58 4.22 3.96 3.66 3.40 10 / 120 S-4507 26 x 20 x 12" 12,10,8,6,4" 3.01 3.01 3.01 3.01 3.01 10 / 120 S-4451 26 x 26 x 26" 26,24,22,20" 7.45 6.76 6.57 5.90 5.66 10 / 120 S-4806 28 x 20 x 24" 24,22,20,18,16,14" 6.37 6.08 5.78 5.47 5.11 10 / 120 S-14285 29 x 17 x 9" 9,7,5,3" 3.68 3.53 3.27 3.04 2.85 15 / 150 S-18982 30 x 17 x 16" 16,14,12,10" 4.34 4.00 3.71 3.48 3.28 15 / 150 S-11248 30 x 24 x 12" 12,10,8,6,4" 5.20 4.71 4.34 4.09 3.81 15 / 120 S-4373 36 x 36 x 36" 36,24,22,20" 11.02 10.87 10.72 10.00 9.59 5 / 120 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTHS PRICE PER BOX BUNDLE/ BALE QTY. WT./ BNDL. 10 100 250 500+ S-18983 20 x 20 x 20" 20,18,16, 14,12,10" $5.29 $5.00 $4.69 $4.41 10 / 120 42 lbs. S-4000 26 x 20 x 20" 6.12 5.54 5.38 4.83 10 / 120 46 lbs. S-4001 30 x 20 x 20" 6.51 6.15 5.86 5.53 10 / 120 50 lbs. S-4776 24 x 24 x 24" 24,22,20, 18,16,14" 7.64 7.12 6.57 6.25 10 / 120 60 lbs. S-4509 30 x 24 x 24" 8.77 8.09 7.76 7.21 10 / 120 65 lbs. S-4453 32 x 24 x 24" 6.69 6.69 6.69 6.69 10 / 120 65 lbs.

Previous Page
Next Page