Fall Winter CA 2016 Page 316 Janitorial

316 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ICE MELT Won't harm grass, plants or carpets. Melts ice up to -26C (-16F). Use with our H-2813 Spreader. Reusable Pail - Easy to store and transport. Ready to use at any door. FREE H-879 Scoop with $100+ order of S-7125 50 lb. bags. ACCESSORIES ICE MELT SPREADER Spread ice melt, sand or rock salt with no clogging. Rustproof plastic hopper holds up to 65 lbs. SNOW SHOVELS Push aside snow and slush to keep walks and entryways clear. Poly Shovel - Snow and ice slide off this tough blade. Aluminum Pusher - Cuts through wet, slushy snow. H-1655 H-1656 HEAVY-DUTY SHOVELS Deep scoop easily picks up absorbents, bulk grains and seeds. Virtually unbreakable. Takes a beating. Easy-grip D handle provides control. Withstands temperatures from -30 to 80C (-22 to 176F). FDA compliant. For more information, see uline.ca DISPLAY RACKS SHIPS UNASSEMBLED VIA MOTOR FREIGHT JUMBO STORAGE BIN Safely store ice melt, sand or fertilizer. Holds up to 20 bags of Uline Ice Melt. Non-corrosive polyethylene. Weather resistant. Lockable, hinged lid. 5 YEAR WARRANTY Outdoor or indoor. Quickly set up your product displays. No tools required. Vented shelves prevent dust and dirt buildup. 100% recycled plastic. Built-in forklift channels. 2-way access. 1,000 LB CAPACITY SHIPS VIA MOTOR FREIGHT PLEASE SPECIFY: Orange Red Blue Green White Yellow MODEL NO. DESCRIPTION SIZE QTY./ SKID PRICE EACH SKID LOTS 1 3+ S-7125 Ice Melt 50 lb. Bag 50 $25 $23 $21 S-14954 40 lb. Pail 36 28 27 25 MODEL NO. DESCRIPTION SIZE PRICE EACH 1 3+ H-879 Scoop 2 Qt. $8.00 $6.00 H-1468 Pail Opener $10.10 each MODEL NO. HOPPER DIMENSIONS H x W x D WT. (LBS.) PRICE EACH H-2813 12 x 20 x 16" 15 $168 MODEL NO. DESCRIPTION OVERALL LENGTH BLADE SIZE WT. (LBS.) PRICE EACH 1 3 6+ H-5043 Remco Shovel 42" 14 x 17" 4 $70 $67 $64 MODEL NO. DESCRIPTION OVERALL LENGTH BLADE SIZE WT. (LBS.) PRICE EACH 1 3+ H-1655 Poly Blade 51" 20 x 13" 7 $36 $33 H-1656 Alum. Blade 57" 24 x 12" 10 67 65 MODEL NO. DESCRIPTION OUTSIDE DIMS. L x W x H CU. FT. CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-5044 Storage Bin 42 x 29 x 30" 11 1,000 50 $432 $410 MODEL NO. DESCRIPTION DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 3+ H-5045 Display Rack 66 x 39 x 36" 96 $542 $517 H-5046 96 x 39 x 36" 132 674 649

Previous Page
Next Page