Fall Winter CA 2016 Page 31 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 31 275 LB. DOUBLE WALL BOXES Double the protection of a 200 lb. test box. Protects your valuable fragile items. Use when extra stacking strength is needed. UPS recommended weight capacity up to 80 lbs. 275 lb. Single Wall - Extensive selection in box chart pages 5-27. PREMIUM 500 LB. DW BOXES, SEE PAGE 38 S-4740 S-16463 1/4" THICK SHIPS VIA MOTOR FREIGHT CONTINUED FROM PAGE 30 COMPLETE LINE OF 275 LB. DOUBLE WALL BOXES, SEE ULINE.CA MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. WT./ BNDL. 25 100 250 500 1,000+ S-16458 22 x 18 x 16" $6.43 $5.95 $5.52 $5.17 $5.03 10 / 90 39 lbs. S-20411 22 x 22 x 12" 7.08 6.40 6.03 5.53 5.25 10 / 90 43 lbs. S-4798 22 x 22 x 22" 8.46 7.90 7.50 7.03 6.59 10 / 90 53 lbs. S-21029 24 x 12 x 8" 3.81 3.56 3.30 3.00 2.71 15 / 180 32 lbs. S-4843 24 x 12 x 12" 2.98 2.98 2.98 2.98 2.98 15 / 180 37 lbs. S-16459 24 x 14 x 14" 5.08 4.58 4.35 3.97 3.76 10 / 90 30 lbs. S-18925 24 x 16 x 8" 4.84 4.51 4.19 3.93 3.66 15 / 180 42 lbs. S-20412 24 x 16 x 12" 5.52 5.04 4.74 4.40 4.13 10 / 90 33 lbs. S-15041 24 x 16 x 16" 6.07 5.48 5.18 4.76 4.49 10 / 90 36 lbs. S-21032 24 x 18 x 6" 4.81 4.34 4.08 3.76 3.55 15 / 180 44 lbs. S-11255 24 x 18 x 12" 5.96 5.38 5.08 4.66 4.40 10 / 90 35 lbs. S-4958 24 x 18 x 18" 7.12 6.36 6.03 5.54 5.26 10 / 90 42 lbs. S-4865 24 x 20 x 12" 6.60 5.96 5.63 5.13 4.86 10 / 90 39 lbs. S-13326 24 x 20 x 20" 8.29 7.50 7.10 6.50 6.20 10 / 90 48 lbs. S-4910 24 x 24 x 12" 8.09 7.32 6.90 6.31 6.00 10 / 90 48 lbs. S-10657 24 x 24 x 18" 9.89 9.33 9.10 8.54 8.29 10 / 90 56 lbs. S-4740 24 x 24 x 24" 6.90 6.90 6.90 6.90 6.90 10 / 90 63 lbs. S-21038 24 x 24 x 30" 11.76 11.00 10.69 10.02 9.69 5 / 90 37 lbs. S-14233 24 x 24 x 36" 12.03 11.32 10.96 10.34 10.05 5 / 90 40 lbs. S-11256 26 x 20 x 20" 8.46 7.68 7.26 6.67 6.34 10 / 90 51 lbs. S-18167 26 x 26 x 12" 9.69 9.15 8.91 8.35 8.14 10 / 90 54 lbs. S-21036 26 x 26 x 20" 11.69 11.02 10.71 10.07 9.79 10 / 90 68 lbs. S-4930 26 x 26 x 26" 13.17 12.43 12.10 11.35 11.05 5 / 90 36 lbs. S-18168 28 x 18 x 18" 7.96 7.14 6.77 6.26 6.02 10 / 90 46 lbs. S-21541 28 x 28 x 12" 10.96 10.34 10.07 9.42 9.19 10 / 90 64 lbs. S-16461 28 x 28 x 28" 15.24 14.39 13.99 13.12 12.77 5 / 90 43 lbs. S-21542 30 x 15 x 15" 6.65 6.26 6.11 5.76 5.57 10 / 90 39 lbs. S-21039 30 x 18 x 18" 8.46 7.96 7.76 7.32 7.09 10 / 90 50 lbs. S-4775 30 x 20 x 20" 9.75 9.19 8.93 8.44 8.18 10 / 90 55 lbs. S-12613 30 x 24 x 12" 9.05 8.58 8.31 7.82 7.62 10 / 90 54 lbs. S-20414 30 x 30 x 12" 11.66 11.03 10.70 10.07 9.82 5 / 90 36 lbs. S-20415 30 x 30 x 16" 12.74 12.06 11.70 11.01 10.73 5 / 90 39 lbs. S-21034 30 x 30 x 20" 14.68 13.86 13.49 12.65 12.33 5 / 90 43 lbs. S-4867 30 x 30 x 30" 17.56 16.58 16.13 15.12 14.75 5 / 90 48 lbs. S-11257 32 x 24 x 24" 11.32 10.62 10.34 9.78 9.51 5 / 90 36 lbs. S-11258 36 x 12 x 12" 5.45 4.94 4.67 4.26 4.04 10 / 90 32 lbs. S-16463 36 x 16 x 16" 7.73 7.23 6.90 6.59 6.34 10 / 90 48 lbs. S-21543 36 x 24 x 8" 8.87 8.33 7.95 7.58 7.30 10 / 90 55 lbs. S-14234 36 x 24 x 12" 9.96 9.34 8.91 8.50 8.19 5 / 90 30 lbs. S-13333 36 x 24 x 24" 12.19 11.43 11.10 10.46 10.15 5 / 90 39 lbs. S-15061 36 x 36 x 24" 21.07 19.76 18.93 18.01 17.50 5 / 90 59 lbs. S-4966 36 x 36 x 36" 27.70 26.00 24.70 23.70 22.90 5 / 90 67 lbs. S-21544 40 x 12 x 12" 6.27 5.89 5.64 5.38 5.22 10 / 90 37 lbs. S-18929 40 x 20 x 20" 12.38 11.70 11.17 10.65 10.30 5 / 90 34 lbs. S-19776 40 x 30 x 30" 21.43 20.24 19.34 18.43 17.84 5 / 90 59 lbs. S-16464 48 x 12 x 12" 7.21 6.77 6.49 6.18 6.00 10 / 90 40 lbs. S-20416 48 x 16 x 16" 10.44 9.80 9.40 8.93 8.69 10 / 90 59 lbs. S-15062 48 x 24 x 12" 12.77 11.97 11.47 10.93 10.62 5 / 90 36 lbs. S-14235 48 x 24 x 24" 16.91 15.87 15.22 14.46 14.05 5 / 90 47 lbs. S-20417 60 x 12 x 12" 11.29 10.57 9.75 9.33 8.88 5 / 180 25 lbs.

Previous Page
Next Page