Fall Winter CA 2016 Page 308 Mats

308 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STAIR TREADS Protect against slips, falls and wear. Spruce up old stairs instantly. Fits square-nosed wood, concrete or steel stairs. Indoor use. Install with adhesive, sold separately. Stair Tread Risers available, see uline.ca Instantly slick up your garage, machine shop, trailer or warehouse area. Tough polyvinyl cuts easily with scissors or knife. Resists water, oil, salt, antifreeze, grease and chemicals. SHIPS VIA MOTOR FREIGHT GARAGE FLOOR MATS PLEASE SPECIFY: Black Gray SHIPS VIA MOTOR FREIGHT CORRUGATED RIB RUNNERS Economical runner protects floors and prevents slipping. Use in hallways, stocking corridors or entrances. Sweeps clean. Easily cuts to your desired size. BLACK VINYL NEOPRENE FLOOR PROTECTION Neo Shield impact- resistant runners prevent damage to your job site floors and counters. Use during construction, remodeling and moving. Clean with a damp cloth. Easily cuts to desired size. PLEASE SPECIFY: Black Gray FOAM FLOOR TILES Quickly create soft, flexible flooring. Use in daycares, gyms and tradeshows. Interlocking tiles assemble in minutes. One case covers 10 x 10' surface. Lightweight, durable EVA foam. Waterproof. Vinyl - Oil and chemical resistant. Ribbed pattern. Rubber - Heavy duty, commercial grade. Coin pattern. *Color Pack: Red, Yellow, Green and Blue Thick rubber backing clings to surfaces. Non-slip polyester cover. Reusable non-adhesive. MODEL NO. PATTERN SIZE W x L THICK- NESS PRICE EACH 1 2 4+ H-3154 Coin 7 1 /2 x 17' .075" $416 $404 $391 H-2346 Coin 8 x 22' 571 559 546 H-2347 Diamond 9 x 20' 578 568 553 MODEL NO. DESCRIPTION SIZE W x D THICKNESS PRICE EACH 1 5+ H-5880 Vinyl 36 x 12" 1/4" $36 $34 H-3653 48 x 12" 47 45 H-3654 72 x 12" 69 66 H-5881 Rubber 36 x 12" 3/16" 66 62 H-3655 48 x 12" 87 83 H-3656 72 x 12" 124 118 S-19034 Adhesive - 1 Gallon 63 57 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-3652 3 x 20' 1/8" $123 $117 $110 H-1988 3 x 75' 458 435 411 H-1990 3 x 105' 550 521 491 H-5884 4 x 105' 730 695 655 MODEL NO. DESCRIPTION SIZE THICK- NESS TILES/ CASE PRICE PER CASE 1 3 6+ H-5833 Black 24 x 24" 5/8" 25 $211 $198 $186 H-5834* Color Pack H-5835 Wood Grain 24 x 24" 5/8" 25 273 254 236 MODEL NO. SIZE THICKNESS PRICE PER ROLL 1 2 4+ S-21323 27" x 20' .06" $115 $106 $98

Previous Page
Next Page