Fall Winter CA 2016 Page 307 Mats

Shipping Supply Specialists PHONE 1-800-295-5510 307 MARBLE MATS Long life anti-fatigue matting. Easy to sweep, clean and maintain. Durable mat includes a marbleized rubber tile surface and sponge base. Beveled edges. Custom sizes ship in 10 working days. Beveled Edge for Increased Safety FIRM CUSHIONING CUSTOM CUT MATS - 1/2" THICK SPECIFY COLOR: BLACK BLUE GRAY WALNUT DIAMOND PLATE MATS Combine ultra-soft cushioning with anti-slip treads. Recommended for dry work areas: packing stations, machine shops and assembly lines. Tough vinyl diamond plate surface bonded to dense foam base. Beveled edges. 15/16" Thick - Stand longer with less muscle strain. *Also available in Solid Black ANTI-SLIP SOFT CUSHIONING SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-330 18 x 30" 1/2" $47 $43 $39 H-331 2 x 3' 1/2" 72 67 62 H-716 2 x 4' 98 93 84 H-3167 2 x 5' 123 116 105 H-781 2 x 6' 144 137 126 H-717 2 x 8' 194 182 165 H-332 2 x 10' 244 227 208 H-1687 2 x 12' 293 274 251 H-1688 3 x 4' 1/2" 146 138 128 H-333 3 x 5' 179 169 156 H-718 3 x 6' 220 203 188 H-719 3 x 8' 293 274 251 H-334 3 x 10' 367 340 314 H-3168 3 x 12' 439 408 375 H-335 3 x 15' 549 513 470 H-892 4 x 6' 293 274 251 H-3169 4 x 8' 391 366 335 H-1689 2 x 3' 1" 117 112 107 H-1690 3 x 5' 254 241 229 H-2358 3 x 10' 509 483 457 H-2359 3 x 15' 762 724 686 H-3170 4 x 6' 422 401 380 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-899* 2 x 3' 9/16" $66 $64 $61 H-1695 2 x 6' 132 127 122 H-1298* 2 x 8' 175 169 163 H-3171* 2 x 10' 221 213 206 H-3172* 3 x 4' 9/16" 144 140 132 H-900* 3 x 5' 165 160 152 H-1299* 3 x 6' 198 192 183 H-1176* 3 x 8' 259 250 237 H-1696 3 x 10' 324 311 297 H-901* 3 x 12' 378 364 348 H-1177 3 x 16' 475 458 436 H-902 4 x 6' 9/16" 259 250 237 H-1178 4 x 8' 345 333 318 H-1179 4 x 12' 475 458 436 H-1697 2 x 3' 15/16" 103 99 93 H-1698* 3 x 5' 251 241 231 H-2356 3 x 6' 297 283 268 H-1699 3 x 8' 396 376 357 H-2357 3 x 10' 495 470 445 H-1700 3 x 12' 561 528 502 MODEL NO. SIZE WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-692 width 2' 3.6 lbs. $26 H-693 width 3' 5.4 lbs. 37 H-893 width 4' 7.2 lbs. 50

Previous Page
Next Page