Fall Winter CA 2016 Page 295 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 295 PLASTIC Seals are consecutively numbered and embossed with either "ULINE" or your custom wording (up to 17 spaces). Self-locking seal. Breaking strength is 55 lbs. TRUCK SEALS PLASTIC SEALS: Min. order of 300. *PLEASE SPECIFY: Red, Black, Green, Blue, White, Yellow or Orange CUSTOM WORDING: Min. order of 1,000. Allow 4 weeks. TAMPER-RESISTANT TAMPERPROOF METAL Ball lock protection. Impossible to reseal once broken. All seals are consecutively numbered. Seals embossed with "ULINE" or your custom wording (up to 17 spaces). METAL SEALS: Min. order of 300. *PLEASE SPECIFY: Yellow, White, Blue or Red CUSTOM WORDING: Min. order of 1,000. Allow 6-8 weeks. HIGH SECURITY SEAL Lock your high value cargo up tight. Absolute protection from tampering and theft. Sequentially numbered on both bolt and body. ISO 17712 and C-TPAT compliant. PLEASE SPECIFY: Yellow, Green, Red, Orange, White or Blue CLASSIFIED BY U.S. CUSTOMS AS HIGH SECURITY BOLT CUTTERS Use on truck seals, chain, wire and bolts. Heavy duty quality cutters. MODEL NO. COLOR SIZE W x L PRICE PER 50 1 2 5+ H-435 Specify 3/4 x 3 1 /4" $98 $87 $76 MODEL NO. SIZE CUTS THICKNESS SHIPPING WEIGHT PRICE EACH 1 2 5+ H-633 24" 3/8" 7 lbs. $84 $82 $79 H-1342 36" 5/8" 12 lbs. 128 121 114 1,000 2,000 5,000 10,000+ H-436* Plastic Colored 3/8 x 7 1 /2" 9 lbs. $297 $496 $655 $920 1,000 2,000 3,000 4,000+ H-346 Metal Silver 3/8 x 8 7 /16" 15 lbs. $396 $688 $819 $924 H-414* Metal Colored 3/8 x 8 7 /16" 15 lbs. 435 798 945 1,128 MODEL NO. DESCRIPTION SIZE W x L SHPG. WT. PRICE PER PACKAGE 300 500 1,000 2,000+ H-543* Plastic Colored 3/8 x 7 1 /2" 9 lbs. $69 $85 $154 $248 MODEL NO. DESCRIPTION SIZE W x L SHPG. WT. PRICE PER PACKAGE 300 500 1,000 2,000+ H-541 Metal Silver 3/8 x 8 7 /16" 15 lbs. $114 $154 $275 $396 H-542* Metal Colored 3/8 x 8 7 /16" 15 lbs. 132 176 319 451

Previous Page
Next Page