Fall Winter CA 2016 Page 292 Strapping

292 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STRAPPING PROTECTORS Protect packages from surface damage. Made of sturdy laminated fiberboard. Strong enough to hold steel and plastic strapping. Strapping tension is spread across a wider area. STRAP GUARDS Prevent damage to tightly strapped shipments. Ribbed channel keeps steel or plastic strapping from slipping. S-3843 S-765 S-3474 S-764 "DO NOT DOUBLE STACK" Printed edge protectors alert carriers and ensure proper handling of shipments. Strong fiberboard construction. Available in skid quantities. SPECIFY COLOR: Red, Yellow, White, Green, Blue, Orange or Black MAGNETIC CONES Mark vehicles at auctions and dealerships. 3 heavy-duty magnets. 3 dry erase panels for your messages. DURABLE PLASTIC Withstands maximum strap tension while protecting pallet edges. EDGE PROTECTORS MODEL NO. SIZE D x L x W THICK- NESS QTY./ CTN. SHPG. WT. PER CTN. PRICE PER CARTON 1 5 10+ S-2032 2 x 2 x 3" .120 1,000 44 lbs. $59 per carton S-21289 2 x 2 x 4" 850 35 lbs. $63 $58 $53 S-2518 2 x 4 x 3" 770 58 lbs. 70 63 58 S-3185 2 x 2 x 6" 800 68 lbs. 110 102 93 S-780 3 x 3 x 2 1 /2" 1,275 68 lbs. 96 86 79 S-797 2 x 2 x 3" .160 875 48 lbs. 67 61 56 S-2519 2 x 4 x 3" 650 56 lbs. 74 66 61 S-2520 3 x 3 x 3" 720 55 lbs. 80 72 67 S-2876 3 x 3 x 4" 480 48 lbs. 69 62 57 S-2458 3 x 3 x 6" 400 64 lbs. 83 77 73 S-3216 2 x 2 x 2 1 /2" .225 600 40 lbs. 64 57 54 S-3217 2 1 /2 x 2 1 /2 x 4" 300 35 lbs. 57 51 47 S-3218 3 x 3 x 2 1 /2" 450 42 lbs. 56 50 46 S-3219 3 x 3 x 3" 450 50 lbs. 69 61 57 MODEL NO. SIZE W x L STRAPPING MAX. WIDTH QTY./ CTN. COLOR PRICE PER CARTON 1 3 5 10+ S-764 1 7 /8 x 1" 3/4" 1,000 White $57 $56 $55 $51 S-3474 2 1 /2 x 1 3 /4" 1 1 /4" 1,000 Black 113 111 107 103 S-765 2 1 /2 x 2" 1 1 /4" 1,000 White 137 133 129 127 S-3843 5 1 /4 x 2" 1 1 /4" 250 Black 93 90 88 86 MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID PRICE PER CARTON SKID LOT 1 5 10+ S-5505 2 x 2" 36" .160 100 2,240 $99 $93 $87 $933 S-5506 48" 80 104 98 92 1,239 S-5507 3 x 3" 36" .160 65 1,600 85 80 74 981 S-5508 48" 45 81 75 69 1,307 MODEL NO. SIZE DIAM. x H PANEL SIZE W x H PRICE EACH (MIN. 5) 5 10 50+ S-20671 10 x 5" 6 x 5" $12 $11 $10

Previous Page
Next Page