Fall Winter CA 2016 Page 290 Labels

CONSUMER COMMODITY 290 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 T.D.G. LABELS STANDARD ORM LABEL Mark shipments containing materials classified as Other Regulated Materials. Complies with 49 CFR Part 172.316. TIME AND TEMPERATURE LABEL Quickly identify time and temperature sensitive packages. Required when shipping via air. Ideal for lab samples, vaccines and diagnostic kits. AIR SPECIALTY LABELS Complies with T.D.G., D.O.T., I.A.T.A. and I.C.A.O., as appropriate. KING PIN LOCKS Prevents theft of dropped-off trailers. Covers semi-trailers' king pins. Prevents unauthorized coupling. Indestructible cast iron body. Cylinder lock and two keys. "Cup" design keeps grease off hands. TRAILER LOCKS A safety product "from heaven". Prevents trailers from pulling out. Glad Hand Lock "deadlines" the emergency brake air line. Fits any emergency (red) brake air line. In use at all Uline docks. S-2851 3 x 4 1 /4" S-607 4 x 6" S-19286 3 x 4 1 /4" S-711 4 x 9" 4-in-1 Set (Two 2 x 3" and Two 3 x 4") S-14590 4 3 /8 x 4 3 /4" S-19287 3 x 4 1 /4" S-8250 4 x 4" S-17530 4 3 /8 x 3 1 /4" S-14859 4 5 /8 x 5" S-15764 2 x 4" S-13730 4 1 /8 x 4 1 /8" S-12521 4 3 /4 x 4" S-10798 2 1 /2 x 6" MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 20+ S-1077 1 1 /2 x 2 1 /4" $20 $18 $15 $13 MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 20+ S-19285 4 1 /4 x 4 1 /4" $39 $34 $29 $25 MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 20+ S-2851 3 x 4 1 /4" $21 $20 $19 $17 S-607 4 x 6" 45 40 35 33 S-19286 3 x 4 1 /4" 21 20 19 17 S-711 4 x 9" 94 89 81 72 S-14590 4 3 /8 x 4 3 /4" 42 36 31 28 S-19287 3 x 4 1 /4" 21 20 19 17 MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 20+ S-8250 4 x 4" $33 $30 $24 $23 S-17530 4 3 /8 x 3 1 /4" 29 26 24 21 S-14859 4 5 /8 x 5" 46 40 35 32 S-10798 2 1 /2 x 6" 44 37 32 30 S-15764 2 x 4" 20 19 17 15 S-13730 4 1 /8 x 4 1 /8" 35 31 26 24 S-12521 4 3 /4 x 4" 40 35 30 25 MODEL NO. DESCRIPTION PRICE EACH 1 3 6+ H-2224 Keyed Alike $51 $47 $45 H-2225 Keyed Different MODEL NO. DESCRIPTION PRICE EACH 1 3 6+ H-907 Keyed Alike $37 $35 $32 H-2226 Keyed Different

Previous Page
Next Page