Fall Winter CA 2016 Page 29 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 29 LIGHTWEIGHT 32 ECT BOXES SHIPS VIA MOTOR FREIGHT Budget friendly for lightweight shipments. Ship toys, clothing, towels and other durable items. Up to 19% lighter than 200 lb. test. S-18346 S-18353 S-18343 SMOKEY JOE WEBER UPS GUIDELINES FREE OFFER Free upon request with any Uline order of $1,000 or more. IN STOCK - SHIPS TODAY SINGLE WALL BOX TYPE WEIGHT LIMIT 32 ECT 30 LBS. 200 LB. TEST 40 LBS. MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BNDL. QTYS.) BUNDLE/ BALE QTY. WT./ BNDL. 25 100 250 500 1,000+ S-19072 14 x 14 x 10" $1.10 $1.10 $1.10 $1.10 $1.10 25 / 600 27 lbs. S-20463 14 x 14 x 12" 1.72 1.54 1.40 1.28 1.19 25 / 600 28 lbs. S-18347 14 x 14 x 14" 1.23 1.23 25 / 300 30 lbs. S-20464 15 x 12 x 10" 1.02 1.02 25 / 300 23 lbs. S-19819 15 x 15 x 10" 1.61 1.45 1.29 1.20 1.14 25 / 300 29 lbs. S-19073 15 x 15 x 15" 1.38 1.38 25 / 300 36 lbs. S-20465 16 x 10 x 6" 1.02 .93 .78 .76 .72 25 / 600 16 lbs. S-20466 16 x 10 x 10" 1.20 1.06 .97 .92 .83 25 / 300 20 lbs. S-19820 16 x 12 x 6" .88 .88 25 / 600 20 lbs. S-18348 16 x 12 x 8" .92 .92 25 / 300 21 lbs. S-19074 16 x 12 x 10" 1.00 1.00 25 / 300 25 lbs. S-18349 16 x 12 x 12" 1.06 1.06 25 / 300 25 lbs. S-19822 16 x 14 x 10" 1.64 1.50 1.34 1.24 1.18 25 / 300 28 lbs. S-20467 16 x 16 x 6" 1.45 1.31 1.23 1.16 1.08 25 / 300 27 lbs. S-18350 16 x 16 x 8" 1.19 1.19 25 / 300 29 lbs. S-19075 16 x 16 x 10" 1.29 1.29 25 / 300 33 lbs. S-19823 16 x 16 x 12" 2.07 1.87 1.68 1.55 1.46 25 / 300 34 lbs. S-18351 16 x 16 x 16" 1.54 1.54 25 / 150 38 lbs. S-19839 17 1 /4 x 11 1 /4 x 8" .92 .92 25 / 600 21 lbs. S-18352 18 x 12 x 6" 1.04 1.04 25 / 300 21 lbs. S-19076 18 x 12 x 8" 1.05 1.05 25 / 300 24 lbs. S-19842 18 x 12 x 10" 1.08 1.08 25 / 300 25 lbs. S-18353 18 x 12 x 12" 1.10 1.10 25 / 300 27 lbs. S-20468 18 x 14 x 6" 1.29 1.23 1.13 1.05 .99 25 / 300 25 lbs. S-19844 18 x 14 x 10" 1.64 1.57 1.42 1.37 1.27 25 / 300 29 lbs. S-18354 18 x 14 x 12" 1.31 1.31 25 / 300 31 lbs. S-19845 18 x 14 x 14" 1.89 1.74 1.64 1.56 1.50 25 / 300 34 lbs. S-20469 18 x 16 x 14" 1.98 1.88 1.78 1.68 1.60 25 / 300 39 lbs. S-20470 18 x 18 x 6" 1.38 1.38 25 / 300 33 lbs. S-18355 18 x 18 x 12" 1.64 1.64 25 / 300 40 lbs. S-18356 18 x 18 x 18" 1.89 1.89 20 / 140 38 lbs. S-19847 20 x 12 x 12" 1.27 1.27 25 / 300 29 lbs. S-20471 20 x 14 x 12" 1.45 1.45 25 / 300 34 lbs. S-18357 20 x 16 x 14" 1.74 1.74 25 / 300 40 lbs. S-20472 20 x 20 x 6" 1.70 1.70 25 / 300 39 lbs. S-18358 20 x 20 x 12" 1.95 1.95 20 / 140 38 lbs. S-18359 20 x 20 x 20" 2.46 2.46 10 / 150 24 lbs. S-19851 22 x 14 x 12" 1.42 1.42 25 / 300 35 lbs. S-20473 22 x 22 x 22" 2.93 2.93 15 / 150 43 lbs. S-19871 24 x 6 x 6" .68 .68 25 / 600 14 lbs. S-18360 24 x 12 x 12" 1.34 1.34 25 / 300 32 lbs. S-20474 24 x 16 x 12" 1.88 1.88 25 / 150 42 lbs. S-19818 24 x 18 x 12" 2.01 2.01 20 / 140 38 lbs. S-19077 24 x 18 x 18" 2.53 2.53 15 / 150 35 lbs. S-19078 24 x 24 x 24" 3.60 3.60 15 / 150 53 lbs.

Previous Page
Next Page