Fall Winter CA 2016 Page 285 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 285 Strong polypropylene strapping is 1/2 the weight of steel strapping. Easier, safer and less expensive to use. Embossed surface. POLY STRAPPING 16 x 6" CORE *Smooth surface SIGNODE COMPARABLE STRAPPING Smooth surface. Virgin resin. 16 x 6" core. Call for competitive quotes on volume purchases, specialty tools and semi-automatic machines. 16 x 6" CORE POLY STRAPPING AND CART 8 x 8" CORE 8" core High-quality Uline Polypropylene Strapping fits 8 x 8" core carts. H-349 Cart - Strapping brake keeps coil from unwinding. Storage compartment for tools. Lightweight, easy to move. Fits 8 x 8" core. POLYPROPYLENE STRAPPING CART MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COLOR APPLICATION LBS./ COIL PRICE PER COIL 1 3 6 12+ S-811 1/2" .015 300 lbs. 9,000' Black Individual Cartons 19 $56 $54 $50 $48 S-1874 1/2" .015 300 lbs. 9,000' White 19 74 69 65 62 S-1550 1/2" .017 300 lbs. 11,400' Black 23 86 81 79 74 S-1862 1/2" .020 450 lbs. 7,200' Black 21 81 77 74 69 S-3844* 1/2" .020 500 lbs. 7,200' White 26 99 93 88 83 S-3006* 1/2" .020 600 lbs. 7,800' Black 30 111 106 101 95 S-821 1/2" .024 500 lbs. 7,200' Black Skids up to 2,000 lbs. 27 $69 per coil any quantity S-18508 1/2" .024 500 lbs. 7,200' White 27 99 93 88 83 S-1029 1/2" .024 500 lbs. 7,200' Yellow 27 99 93 88 83 S-162 1/2" .027 600 lbs. 7,200' Black Heavy Loads 30 102 99 93 88 S-2377 1/2" .029 750 lbs. 5,600' 27 102 99 93 88 S-3245 5/8" .020 500 lbs. 6,000' Black Extra Heavy Skids 23 92 87 82 79 S-163 5/8" .025 600 lbs. 6,000' 25 106 101 96 90 S-2378 5/8" .030 820 lbs. 6,000' 30 112 107 102 96 MODEL NO. SIGNODE COMPARABLE WIDTH THICK- NESS BREAK STRENGTH LENGTH COLOR LBS./ COIL PRICE PER COIL 1 3 6 12+ S-3307 816 1/2" .022 500 lbs. 8,000' Black 33 $121 $115 $108 $101 S-3308 818 1/2" .026 600 lbs. 7,000' 33 125 119 112 105 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH LBS./ COIL PRICE PER COIL USES SEAL 1 3 6+ S-1761 1/2" .015 300 lbs. 9,000' 19 $75 $69 $63 S-512 S-1758 1/2" .020 450 lbs. 7,200' 21 95 87 80 S-14198 1/2" .024 500 lbs. 7,200' 28 102 95 87 S-2679 1/2" .031 600 lbs. 7,200' 30 115 106 98 S-2680 5/8" .020 500 lbs. 6,000' 23 112 104 95 S-169 S-2999 5/8" .025 600 lbs. 6,000' 25 113 105 96 S-3524 5/8" .030 820 lbs. 6,000' 30 118 108 100 MODEL NO. SHPG. WT. PRICE EACH H-349 35 lbs. $260

Previous Page
Next Page