Fall Winter CA 2016 Page 283 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 283 MACHINE STRAPPING High-quality polypropylene strapping works with all tabletop strapping machines. Embossed surface. 8 x 8" CORE (CORE DIAMETER x WIDTH) 9 x 8" CORE (CORE DIAMETER x WIDTH) *SMOOTH SURFACE POLYPROPYLENE STRAPPING MACHINE Speed up productivity. Dispense, tighten and seal up to 17 straps per minute. Front control panel - Makes adjustments fast and easy. Heat weld - No seals required. C-ETL approved. All enclosed welded-steel frame keeps dust and dirt out. SHIPS VIA MOTOR FREIGHT IN STOCK - SHIPS TODAY Strapping Widths: 1/4" - 5/8". Cores: Uses 8 x 8", 9 x 8" or 11 x 8" sizes. Power: 110 volts. Guarantee: 6 month warranty. LBS: 10-100 lbs. tension. Length: Pre-set strapping length from 0-18'. BALING WIRE Recommended for baling cardboard, lumber and large bundles. Hand Tie - Single loop flexible steel wire with non-toxic, green protective coating. Easy to hand tie. No mess, recyclable. Automatic - Continuous black annealed wire for use with horizontal baling machines. Wire feeds from box. HAND TIE - SINGLE LOOP SHIPS VIA MOTOR FREIGHT HAND TIE AUTOMATIC SHIPS VIA MOTOR FREIGHT AUTOMATIC INSIDE CORE DIAM. W MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COLOR LBS./ COIL PRICE PER COIL (MIN. 2) 2 4 12+ S-12823* 1/4" .019 175 lbs. 18,000' Clear 29 $109 $105 $100 S-7455 1/4" .024 200 lbs. 18,000' White 28 100 96 92 S-5691 3/8" .024 300 lbs. 12,900' White 29 84 81 79 S-13083 3/8" .024 300 lbs. 12,900' Clear 29 84 81 79 S-11347 1/2" .023 350 lbs. 9,900' Black 27 84 81 79 S-5692 1/2" .023 350 lbs. 9,900' White 27 $68 per coil any qty. S-5693 1/2" .024 450 lbs. 7,200' White 26 84 81 79 S-6922 1/2" .020 275 lbs. 9,800' Clear 24 84 81 79 S-11348 1/4" .024 200 lbs. 18,000' White 28 $100 $96 $92 S-6431 3/8" .024 300 lbs. 12,900' 29 84 81 79 S-6432 1/2" .023 350 lbs. 9,900' 26 80 77 74 S-6433 1/2" .024 450 lbs. 7,200' 26 84 81 79 MODEL NO. GAUGE LENGTH BREAK STRENGTH TIES PER COIL LBS./ COIL PRICE PER COIL 1 2 6+ S-18470 14 10' 375 lbs. 250 45 $146 $133 $120 S-14373 14 14' 375 lbs. 250 62 183 170 157 S-21206 13 12' 500 lbs. 250 81 209 196 183 S-14374 13 14' 500 lbs. 250 81 235 222 210 S-21207 12 14' 650 lbs. 125 70 170 157 144 S-14375 12 18' 650 lbs. 125 70 210 197 183 S-15337 12 21' 650 lbs. 125 80 270 257 244 S-15338 11 21' 850 lbs. 62 52 170 157 144 MODEL NO. GAUGE APPROX. FT./BOX BREAK STRENGTH BOXES/ SKID LBS./ BOX PRICE PER BOX SKID LOT 1 5 10+ S-18472 12 3,369 630 lbs. 36 100 $165 $153 $141 $118 S-18473 11 2,582 830 lbs. S-18474 10 2,057 970 lbs. MODEL NO. DESCRIPTION DIMENSIONS L x W x H SHPG. WT. PRICE EACH 1 2+ H-2079 Poly Strapping Machine 37 x 23 x 30" 220 lbs. $1,010 $950

Previous Page
Next Page