Fall Winter CA 2016 Page 282 Strapping

282 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 POLY CORD STRAPPING HAND TIE DISPENSER BOX STRAPPING Woven polyester combines strength and shock resistance. Hand tie for light-duty applications. Use buckles for heavy-duty applications. Secure products throughout the warehouse easily with this lightweight cord strapping. LIGHT-DUTY APPLICATIONS Secure lumber, bricks and building materials. Ultra weather resistant. Combines the strength of steel and advantages of poly strapping. Excellent shock resistance. Won't scratch or damage surfaces. Use buckles and tools for heavy-duty applications. OUTDOOR APPLICATIONS HEAVY DUTY HEAVY DUTY STRAPPING METAL BUCKLES POLY CORD TOOLS *PHOSPHATE COATED FOR SUPERIOR STRENGTH *RIBBON WOUND Automatic. Rugged and well balanced for easy handling. 2 powerful 18V motors - 1 for tensioning, 1 for sealing and cutting. Lithium ion battery - Up to 600 seals per charge. Lasts up to 3,000 charges. Fasten coils, pipes and irregular shaped packages. Easy-to-adjust tension and weld-time knobs. SEALLESS COMBO TOOLS EXTRA BATTERIES FOR POLYPROPYLENE AND POLYESTER STRAPPING, see pages 279-281. MODEL NO. DESCRIPTION FITS COIL WIDTHS SHIPPING WEIGHT PRICE EACH 1 2+ H-1586 Tensioner 1/2 - 3/4" 3 lbs. $71 $68 H-1587 1 /4 - 1 1 /2" 5 lbs. 566 537 H-1624 Poly Cord Cart 31 lbs. 268 256 MODEL NO. STRAPPING SIZE GAUGE QTY./ BOX PRICE PER BOX 1 2 4+ S-108 1/2" .105 1,000 $32 $30 $29 S-12928 5/8" .120 1,000 46 44 40 S-12929* 3/4" .160 1,000 95 92 85 S-12930* 1 /4" .240 250 114 109 100 S-18507* 1 /2" .280 150 95 92 85 MODEL NO. SIZE BREAK STRENGTH COLOR PRICE PER COIL 1 4 8+ S-21351 3/4" x 2,100' 1,050 lbs. White $111 $106 $100 S-12925 3/4" x 2,500' 1,475 lbs. Yellow 123 118 112 S-12926 3/4" x 1,650' 2,400 lbs. Orange 130 125 119 S-12927* 1 1 /4" x 660' 3,250 lbs. White 109 105 99 S-18506* 1 1 /2" x 600' 4,400 lbs. Yellow 121 116 109 MODEL NO. SIZE BREAK STRENGTH PRICE PER COIL 1 4 8+ S-5002 1/2" x 3,900' 700 lbs. $98 $93 $87 S-6434 5/8" x 3,000' 850 lbs. 95 90 84 MODEL NO. SIZE BREAK STRENGTH PRICE EACH 1 2 6+ S-5463 3/8" x 1,125' 500 lbs. $35 $33 $32 MODEL NO. DESCRIPTION TYPE FITS STRAPPING WIDTHS FOR STRAPPING THICKNESS TENSION CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-5908 P328 Automatic 1/2" .016 - .025 585 lbs. 9.6 $3,565 $3,510 H-5909 P329 5/8" .025 - .041 900 lbs. 9.8 3,945 3,885 MODEL NO. PRICE EACH 1 2+ H-2614-BATT $232 $226 H-2614-BATT

Previous Page
Next Page