Fall Winter CA 2016 Page 279 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 279 STEEL STRAPPING Don't take a chance with heavy shipments that need more protection than poly strapping can provide. STANDARD GRADE MEETS ASTM D3953 SHIPS VIA MOTOR FREIGHT 16 x 3" CORE STANDARD GRADE 105 lbs. approximate weight/coil. Can be used with Signode tools. Painted and waxed finish. SUPER DUTY New technology has created stronger, lighter steel strapping. .017 Super Duty has strength of .023 standard grade. 35% longer coils cost only 16% more. Painted and waxed finish. HIGH TENSILE For heavier loads. Keeps shipments secure during sudden stops. Recommended for use on railroad shipments. Painted and waxed finish. SUPER DUTY STEEL STRAPPING SHIPS VIA MOTOR FREIGHT MEETS ASTM D3953 HIGH TENSILE SHIPS VIA MOTOR FREIGHT MEETS ASTM D3953 *Ribbon wound. Cart available, see uline.ca SKID LOT SPECIAL SAVE UP TO 41% ON SKID QUANTITIES MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-2080 1/2" .020 1,450 lbs. 3,087' 12 105 $207 $201 $194 $133 S-827 S-1644 .023 1,725 lbs. 2,688' 207 201 194 133 S-6059 .031 2,260 lbs. 1,992' 223 216 210 144 S-2081 5/8" .020 1,830 lbs. 2,478' 12 105 243 235 228 157 S-832 S-2255 .023 2,150 lbs. 2,152' 207 201 194 133 S-2082 3/4" .020 2,100 lbs. 2,058' 12 105 243 235 228 157 S-828 S-2256 .023 2,470 lbs. 1,795' 220 214 207 140 S-1084 .025 2,690 lbs. 1,649' 223 216 210 146 S-6060 .029 3,320 lbs. 1,418' 205 199 192 129 S-863 .031 3,500 lbs. 1,334' 205 199 192 129 S-2997* 1 /4" .025 4,650 lbs. 1,034' 20 110 210 204 196 135 S-833 S-3974* .029 5,450 lbs. 891' 203 195 185 128 S-830* .031 5,500 lbs. 836' 203 195 185 128 S-15310* 2" .044 12,300 lbs. 363' 16 110 223 215 210 142 S-15311 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-3820 1/2" .017 1,305 lbs. 3,665' 12 105 $207 $201 $194 $131 S-827 S-5010 5/8" 1,630 lbs. 2,909' 209 203 195 132 S-832 S-3822 3/4" 1,960 lbs. 2,426' 210 204 196 133 S-828 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-822 3/8" .015 680 lbs. 5,502' 12 105 $220 $214 $207 $138 S-831 S-2079 .020 900 lbs. 4,116' 221 215 209 139 S-817 1/2" .015 910 lbs. 4,127' 12 105 222 216 210 140 S-827 S-825 .020 1,200 lbs. 3,087' $167 per coil any qty. 106 S-1081 .023 1,380 lbs. 2,688' 178 172 166 105 S-1549 5/8" .015 1,125 lbs. 3,297' 12 105 223 216 210 144 S-832 S-823 .020 1,500 lbs. 2,468' 190 181 174 116 S-1082 .023 1,725 lbs. 2,153' 184 178 172 110 S-1548 3/4" .015 1,360 lbs. 2,751' 12 105 223 216 210 144 S-828 S-826 .020 1,800 lbs. 2,058' 190 181 174 116 S-829 .023 2,070 lbs. 1,796' 184 178 172 110 S-2427 .025 2,500 lbs. 1,649' 206 200 193 131 S-6058 .028 2,400 lbs. 1,470' 203 195 185 124 S-3280 .031 3,300 lbs. 1,334' 205 199 192 129

Previous Page
Next Page