Fall Winter CA 2016 Page 272 Stretch Wrap

272 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BUNDLE WRAP 1" diameter extended core is less bulky and easier to handle. Built-in disposable handle is ready to use right out of the box. High quality Uline cast film. Super duty - Strong 150 gauge recommended for lumber. Six stock colors for fast product identification. *SPECIFY COLOR: Red White Blue Yellow Black Green SOLD IN CASE QUANTITIES 1" CORE Patented dispenser provides a hand "brake" for instant tension control. High quality cast film. FREE H-761 Dispenser with an order of one case or more. 1 3 /4" CORE SOLD IN CASE QUANTITIES IDENTI-WRAP Instruct or code while you unitize. 2 FREE H-761 Dispensers with each case. High quality cast film. 80 GAUGE STOCK ROLLS MIN. 1 CASE S-104 S-144 S-3337 1 3 /4" CORE MODEL NO. DESCRIPTION SIZE GAUGE ROLLS/ CASE WT./ CASE PRICE PER ROLL 12-18 36 72 144+ S-5056 Regular 3" x 1,000' 80 18 18 lbs. $5.25 $4.85 $4.50 $4.15 S-5057 5" x 1,000' 12 20 lbs. 8.55 8.00 7.35 6.70 S-5058 Heavy Duty 3" x 650' 100 18 14 lbs. 5.25 4.85 4.50 4.15 S-5059 5" x 650' 12 16 lbs. 8.45 7.90 7.30 6.70 S-12990 Super Duty 3" x 600' 150 18 22 lbs. 5.40 5.00 4.80 4.30 S-6673 5" x 600' 12 24 lbs. 9.00 8.60 8.00 7.20 S-17967* Colors 3" x 1,000' 80 18 18 lbs. 6.35 5.95 5.60 5.25 S-17968* 5" x 1,000' 12 20 lbs. 10.75 10.20 9.65 8.75 MODEL NO. DESCRIPTION SIZE GAUGE ROLLS/ CASE WT./ CASE PRICE PER ROLL 12-18 36 72 144+ S-6139 Regular 3" x 1,000' 80 18 18 lbs. $5.60 $5.25 $4.90 $4.50 S-6140 5" x 1,000' 12 20 lbs. 9.15 8.65 8.00 7.30 S-6141 Heavy Duty 3" x 600' 120 18 15 lbs. 5.55 5.20 4.85 4.45 S-6142 5" x 600' 12 18 lbs. 9.20 8.75 8.15 7.35 H-761 Adjustable Tension Dispenser - $10.95 each MODEL NO. DESCRIPTION SIZE COLOR ROLLS/ CASE WT./ CASE PRICE PER ROLL 6 12 24+ S-104, S-144, S-3337 Messages 5" x 500' Red 6 11 lbs. $15 $14 $13

Previous Page
Next Page