Fall Winter CA 2016 Page 26 Boxes

IN STOCK. SHIPS FROM 11 LOCATIONS. 26 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ BULK CARGO BOXES PAGES 41-43 CARTON STANDS STEEL Save space and keep your packing area organized. All steel construction provides superior strength. Single tier - 20" dividers. Two tier - Bottom shelf has 20" dividers. Adjustable top shelf has 14" dividers. WIRE Position your boxes exactly where you need them. Open wire shelves reduce dust and dirt buildup. Adjust shelves in 1" increments. 5" polyurethane swivel casters included. STEEL SHIPS UNASSEMBLED VIA MOTOR FREIGHT WIRE SHIPS UNASSEMBLED VIA PARCEL CARRIER CARTON SIZER Reduce boxes to exact size required. Ruled for precise measuring. Save Money - No need to maintain excess sizes. Save Supplies - Less void fill needed. FREE OFFERS FREE Steel Single Tier H-1073 with any box order of $750+ upon request. FREE Wire Two Tier with any box order of $1,500+ upon request. FREE Steel Two Tier H-1188 with any box order of $1,800+ upon request. SINGLE TIER H-1073 TWO TIER H-1188 WIRE H-2080 SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) RSC = REGULAR TOP AND BOTTOM FLAPS HSC = REGULAR BOTTOM WITH TOP LID FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4480 48 x 40 x 36" GAYLORD BOX $23.10 per box any bundle qty. S-4848 48 x 24 x 12" $7.77 $7.39 $6.87 $6.44 $6.08 10 / 120 47 lbs. S-15062 48 x 24 x 12" 275 LB. TEST DW 12.44 11.66 11.17 10.65 10.35 5 / 90 36 lbs. S-4749 48 x 24 x 24" 8.72 8.13 7.62 7.10 6.49 10 / 120 62 lbs. S-14235 48 x 24 x 24" 275 LB. TEST DW 16.48 15.46 14.82 14.08 13.69 5 / 90 47 lbs. S-18974 48 x 24 x 28" 1,100 LB. TW HSC 43.00 42.00 41.00 40.00 38.00 5 / 30 100 lbs. S-18935 48 x 40 x 24" 51 ECT DW HSC 23.45 22.15 21.25 20.00 19.30 5 / 75 64 lbs. S-20427 48 x 40 x 24" 1,100 LB. TW HSC 55.00 54.00 52.00 51.00 50.00 5 / 30 125 lbs. S-4480 48 x 40 x 36" 51 ECT DW HSC 23.10 23.10 23.10 23.10 23.10 5 / 75 75 lbs. S-4812 48 x 40 x 36" 51 ECT DW EASY LOADER 31.00 28.00 27.00 26.00 24.00 5 / 75 75 lbs. S-4931 48 x 40 x 36" 1,100 LB. TW HSC 55.00 55.00 55.00 55.00 55.00 5 / 30 150 lbs. S-16338 48 x 40 x 36" 1,100 LB. TW RSC 79.00 77.00 73.00 72.00 70.00 5 / 30 200 lbs. S-4479 48 x 40 x 36 - 68" TELESCOPIC 32.00 31.00 29.00 28.00 27.00 5 / 125 85 lbs. S-17996 48 x 40 x 48" 1,100 LB. TW HSC 77.00 74.00 73.00 70.00 69.00 5 / 30 185 lbs. S-16337 48 x 48 x 36" 1,100 LB. TW HSC 86.00 83.00 82.00 79.00 78.00 5 / 30 185 lbs. S-14246 48 x 48 x 48" 1,100 LB. TW HSC 100.00 97.00 95.00 93.00 90.00 5 / 30 205 lbs. S-18335 50 x 12 x 12" 4.35 4.07 3.87 3.66 3.54 10 / 240 27 lbs. S-4878* 54 x 8 x 28" FOL, BIKE BOX 9.67 9.67 9.67 9.67 9.67 5 / 125 37 lbs. S-10667 54 x 8 x 75" FULL MATTRESS 17.47 16.96 16.39 15.75 15.26 5 / 125 30 lbs. S-15111* 56 x 10 x 32" FOL, BIKE BOX 17.67 15.92 14.53 13.15 12.01 5 / 125 44 lbs. S-4684 58 x 41 x 45" "D" CNTNR. 350 LB. TEST DW 72.00 69.00 67.00 65.00 64.00 5 / 8 112 lbs. S-20536 60 x 8 x 8" 4.18 3.92 3.62 3.41 3.27 15 / 240 30 lbs. S-19097 60 x 12 x 12" 6.41 5.99 5.52 5.21 4.99 10 / 240 32 lbs. S-20417 60 x 12 x 12" 275 LB. TEST DW 10.99 10.29 9.50 9.10 8.66 5 / 180 25 lbs. S-10668 81 x 11 x 40 - 80" K/Q MATTRESS 32.24 31.25 30.52 30.02 29.45 5 / 125 83 lbs. MODEL NO. PRICE EACH 1 2 6+ H-101 $21 $19 $17 H-101B Blade $4.35 ea. MODEL NO. DIMENSIONS L x W x H DESCRIPTION CAPACITY PRICE EACH 1 2+ H-1073 42 x 18 x 23" Single Tier 500 lbs. $205 $180 H-1188 51 x 18 x 58 3 /4" Two Tier 350 326 H-1074 Optional Set of 4 Casters 61 57 MODEL NO. DIMENSIONS L x W x H DESCRIPTION CAPACITY PRICE EACH 1 2+ H-2080 48 x 18 x 68" Two Tier 800 lbs. $319 $292 H-2081 60 x 18 x 68" 358 330

Previous Page
Next Page