Fall Winter CA 2016 Page 243 Labels

DO NOT ENCLOSED MIXED SHIPPING RECEIVING CLIMATE TOP FRAGILE Shipping Supply Specialists PHONE 1-800-295-5510 243 SPECIAL HANDLING LABELS Ensure proper handling. Eliminate tedious handwritten instructions. Recommended for pallets and large packages. Large 3 x 5" pressure-sensitive fluorescent labels stand out and get noticed. Select labels available in 2 x 3" sizes. LARGE 3 x 5" Choose from over 100 labels in 8 categories: DO NOT 4 x 6" S-5169 8 x 10" S-6169 3 x 5" S-601 2 x 3" S-6168 3 x 5" S-3259 2 x 3" S-6945 3 x 5" S-1223 2 x 3" S-6946 3 x 5" S-6170 2 x 3" S-6947 8 x 10" S-11404 3 x 5" S-1229 2 x 3" S-6948 8 x 10" S-11405 3 x 5" S-1669 2 x 3" S-6949 3 x 5" S-2581 2 x 3" S-6950 3 x 5" S-2160 2 x 3" S-6951 3 x 5" S-5917 3 x 5" S-2582 3 x 5" S-6172 3 x 5" S-11393 3 x 5" S-1861 3 x 5" S-6173 3 x 5" S-8174 3 x 5" S-7397 MODEL NO. SIZE QTY./ ROLL PRICE PER ROLL 1 2 5 10 25+ S-6168 to S-6951 2 x 3" 500 $33 $28 $23 $20 $18 S-601 to S-13071 3 x 5" 500 42 36 32 29 26 S-5169 4 x 6" 500 48 44 41 36 31 S-6169, S-11404, S-11405 8 x 10" 250 79 74 70 68 66 3 x 5" S-13071

Previous Page
Next Page