Fall Winter CA 2016 Page 24 Boxes

24 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-18375 28 x 18 x 8" $3.75 $3.44 $3.26 $2.96 $2.75 15 / 150 33 lbs. S-20539 28 x 18 x 10" 4.06 3.71 3.49 3.19 2.96 15 / 150 35 lbs. S-11383 28 x 18 x 12" 4.33 3.96 3.74 3.40 3.16 15 / 120 37 lbs. S-4962 28 x 18 x 18" 4.70 4.33 3.89 3.72 3.43 10 / 150 31 lbs. S-18168 28 x 18 x 18" 275 LB. TEST DW 8.52 7.64 7.24 6.69 6.44 10 / 90 46 lbs. S-12611 28 x 20 x 12" 4.51 4.19 3.85 3.58 3.32 15 / 150 40 lbs. S-16784 28 x 20 x 20" 5.59 4.98 4.86 4.53 4.16 10 / 150 35 lbs. S-4806 28 x 20 x 24" 24,22,20,18,16,14" 7.00 6.67 6.34 6.02 5.62 10 / 120 40 lbs. S-4665 28 x 20 x 25" 6.87 6.49 6.17 5.80 5.43 10 / 120 40 lbs. S-4459 28 x 24 x 6" 4.66 4.28 4.02 3.74 3.46 10 / 240 27 lbs. S-16785 28 x 24 x 20" 6.18 5.75 5.44 5.25 4.98 10 / 150 41 lbs. S-4829 28 x 28 x 6" 5.34 5.07 4.80 4.63 4.19 10 / 120 33 lbs. S-20543 28 x 28 x 8" 5.57 5.30 5.02 4.81 4.33 10 / 150 37 lbs. S-19086 28 x 28 x 10" 5.80 5.53 5.21 5.00 4.48 10 / 150 39 lbs. S-4666 28 x 28 x 12" 5.86 5.62 5.26 5.06 4.52 10 / 120 40 lbs. S-21541 28 x 28 x 12" 275 LB. TEST DW NEW 11.72 11.07 10.78 10.09 9.83 10 / 90 64 lbs. S-4866 28 x 28 x 20" 7.30 6.72 6.31 6.14 5.84 10 / 120 47 lbs. S-19830 28 x 28 x 22" 7.60 7.00 6.59 6.40 6.09 10 / 150 50 lbs. S-4433 28 x 28 x 28" 8.50 7.83 7.36 7.19 6.80 5 / 120 28 lbs. S-16461 28 x 28 x 28" 275 LB. TEST DW 16.31 15.40 14.98 14.04 13.67 5 / 90 43 lbs. S-14284 29 x 17 x 3" GARMENT BOX 2.97 2.80 2.61 2.42 2.28 25 / 300 41 lbs. S-11384 29 x 17 x 5" GARMENT BOX 3.12 2.96 2.78 2.56 2.42 15 / 300 31 lbs. S-13328 29 x 17 x 7" GARMENT BOX 3.40 3.24 3.00 2.82 2.61 20 / 240 38 lbs. S-4807 29 x 17 x 9" GARMENT BOX 3.70 3.47 3.28 3.00 2.83 15 / 150 32 lbs. S-14285 29 x 17 x 9" 9,7,5,3" GARMENT 4.06 3.88 3.60 3.34 3.14 15 / 150 32 lbs. S-4808 29 x 17 x 12" GARMENT BOX 3.93 3.72 3.47 3.24 3.00 15 / 150 38 lbs. S-4701 29 x 17 x 15" GARMENT BOX 4.26 3.96 3.72 3.43 3.19 15 / 150 40 lbs. S-4767 29 x 17 x 20" GARMENT BOX 4.67 4.36 4.15 3.85 3.58 10 / 120 32 lbs. S-14300 29 x 24 x 24" 7.62 7.23 6.78 6.22 5.85 10 / 150 44 lbs. S-4553 30 x 5 x 24" FOL 2.66 2.66 2.66 2.66 2.66 10 / 120 21 lbs. S-4744 30 x 6 x 6" 1.69 1.55 1.38 1.31 1.24 25 / 375 20 lbs. S-18320* 30 x 6 x 24" FOL, 275 LB. TEST 7.44 6.72 6.07 5.56 5.21 10 / 140 33 lbs. S-12612 30 x 6 x 24 - 44" TELESCOPIC 10.43 10.00 9.59 9.11 8.60 10 / 120 44 lbs. S-10660* 30 x 6 x 30" FOL, 275 LB. TEST 8.65 7.83 7.05 6.48 6.07 10 / 120 34 lbs. S-18321* 30 x 6 x 40" FOL, 275 LB. TEST 10.70 9.68 8.73 8.01 7.48 10 / 140 48 lbs. S-18377 30 x 8 x 8" 1.89 1.74 1.60 1.52 1.41 25 / 375 28 lbs. S-4939 30 x 10 x 10" 2.12 1.96 1.83 1.74 1.60 20 / 240 30 lbs. S-18378 30 x 12 x 4" 2.78 2.52 2.38 2.24 2.02 25 / 375 31 lbs. S-21051 30 x 12 x 6" 2.80 2.56 2.42 2.29 2.07 25 / 250 35 lbs. S-16774 30 x 12 x 12" 2.92 2.78 2.56 2.38 2.30 20 / 240 37 lbs. S-13329 30 x 13 x 13" 3.24 3.07 2.85 2.65 2.52 20 / 240 39 lbs. S-4809 30 x 14 x 7" 2.65 2.50 2.41 2.28 2.16 10 / 120 19 lbs. S-4403 30 x 14 x 10" 3.07 2.88 2.74 2.50 2.36 10 / 120 20 lbs. S-4551 30 x 15 x 15" 3.75 3.51 3.32 3.08 2.91 15 / 120 36 lbs. S-21542 30 x 15 x 15" 275 LB. TEST DW NEW 7.12 6.69 6.53 6.17 5.98 10 / 90 39 lbs. S-4404 30 x 17 x 16" 4.30 4.03 3.74 3.47 3.29 15 / 150 43 lbs. S-18982 30 x 17 x 16" 16,14,12,10" 4.76 4.39 4.08 3.83 3.61 15 / 150 43 lbs. S-4964 30 x 17 x 17" "EO" CNTNR. 350 LB. TEST DW 11.60 10.80 10.50 9.90 9.60 5 / 75 23 lbs. S-21052 30 x 18 x 16" 4.77 4.26 4.19 3.85 3.55 15 / 150 45 lbs. S-11385 30 x 18 x 18" 5.07 4.52 4.43 4.08 3.75 10 / 120 30 lbs. S-21039 30 x 18 x 18" 275 LB. TEST DW 9.05 8.52 8.29 7.83 7.59 10 / 90 50 lbs. S-11386 30 x 20 x 6" 3.28 3.07 2.91 2.69 2.53 15 / 150 35 lbs. S-19091 30 x 20 x 8" 3.55 3.30 3.11 2.88 2.75 15 / 150 38 lbs. S-4667 30 x 20 x 10" 3.75 3.51 3.32 3.08 2.91 15 / 150 40 lbs. S-4928 30 x 20 x 12" 4.02 3.76 3.56 3.29 3.11 15 / 150 43 lbs. S-15081 30 x 20 x 18" 5.52 4.92 4.81 4.48 4.13 15 / 150 50 lbs. S-4229 30 x 20 x 20" 7 CU. FT. 5.81 5.20 5.07 4.71 4.33 10 / 120 35 lbs. S-4001* 30 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 7.16 6.76 6.45 6.08 5.36 10 / 120 50 lbs. S-4775 30 x 20 x 20" 275 LB. TEST DW 10.43 9.83 9.56 9.02 8.76 10 / 90 55 lbs. S-13330 30 x 24 x 10" 4.90 4.51 4.17 3.90 3.65 15 / 150 47 lbs. S-4417 30 x 24 x 12" 5 CU. FT. 5.16 4.74 4.34 4.08 3.79 15 / 120 51 lbs. S-11248 30 x 24 x 12" 12,10,8,6,4" 5.71 5.17 4.76 4.49 4.19 15 / 120 51 lbs. S-12613 30 x 24 x 12" 275 LB. TEST DW 9.68 9.18 8.88 8.37 8.15 10 / 90 54 lbs. S-4961 30 x 24 x 20" 6.43 5.98 5.66 5.45 5.17 10 / 150 41 lbs. S-4509* 30 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 9.63 8.88 8.52 7.94 7.22 10 / 120 65 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT OVER 1,450 BOX SIZES ALWAYS IN STOCK ORDER BY 6 PM FOR SAME DAY SHIPPING S-12612 30 x 6 x 24 - 44" TELESCOPIC S-4775 30 x 20 x 20" 275 LB. TEST DW S-10661 30 x 30 x 12"

Previous Page
Next Page