Fall Winter CA 2016 Page 220 Shrink Wrap

220 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHRINK PALLET BAGS Recommended for large machinery, heavy irregular loads and outdoor protection. Heavy-duty moisture and dirt protection. Perforated rolls for easy tear-off. Slip gusseted bag over pallet and heat shrink. White Bags with UVI Additive protect from the sun's rays up to 1 year. SHIPS VIA MOTOR FREIGHT WHITE CLEAR SHRINKFAST HEAT GUN Easily shrink film on skids and machinery. 90 rotating heat guard nozzle, double trigger and automatic shutoff. Propane powered. Portable - Use indoors or out. Includes 25' hose, pressure gauge, UL guard, wrench and plastic carrying case. Up to 18" in a single pass. Adjustable heat settings. Powerful but lightweight. 4' and 6' extensions for hard-to-reach areas. RIPACK HEAT GUN Wrap your boat and equipment 15% faster. 360 rotatable nozzle stays cool to the touch. Covers up to 19" in a single pass. Propane powered with adjustable heat settings. Includes 26' hose, fail-safe regulator, wrench and high-impact plastic carrying case. 4' and 7' extensions for added versatility. EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. SHRINK FILM DISPENSER Maneuvers easily over indoor or outdoor surfaces to get to your product. Accommodates pallet covers, large poly sheeting and marine shrink film. Holds two 60" rolls. 8" lockable solid rubber casters. C-UL APPROVED MODEL NO. DESCRIPTION HEAT CAPACITY (BTU) WT. PRICE EACH H-6098 #998 136,000 - 212,000 2 lbs. $799 H-1302 4 ft. Extension 6 lbs. 513 H-1303 6 ft. Extension 10 lbs. 544 MODEL NO. DESCRIPTION HEAT CAPACITY (BTU) WT. PRICE EACH H-4693 #3000 153,000 - 260,000 3 lbs. $906 H-4694 4 ft. Extension 2 lbs. 513 H-4695 7 ft. Extension 3 lbs. 665 MODEL NO. DESCRIPTION DIMENSIONS L x W x H CAPACITY (LBS.) WT. (LBS.) PRICE EACH H-5121 Marine Shrink Cart 76 x 24 x 24" 500 85 $905 S-18240 48 x 40" 50 x 42 x 66" 4 30 50 $174 $167 $155 S-18241 50 x 48 x 84" 68 237 221 209 MODEL NO. FITS PALLET L x W BAG SIZE W x L x H MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-15001 42 x 42" 44 x 44 x 66" 4 30 47 $148 $140 $131 S-15002 44 x 44 x 84" 59 192 184 174 S-7772 48 x 40" 50 x 42 x 66" 4 30 50 151 145 136 S-7773 50 x 42 x 78" 60 179 171 156 S-7774 50 x 48 x 84" 68 206 194 182 S-11509 48 x 40" 50 x 42 x 66" 6 20 45 151 145 136 S-7775 50 x 48 x 84" 68 206 194 182 S-15003 50 x 48 x 96" 75 238 220 212 S-11510 50 x 48 x 110" 87 266 252 236

Previous Page
Next Page