Fall Winter CA 2016 Page 22 Boxes

22 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-19077 24 x 18 x 18" 32 ECT LIGHTWEIGHT $2.79 $2.79 $2.79 $2.79 $2.79 15 / 150 35 lbs. S-12651 24 x 18 x 18" 18,16,14,12,10" 5.44 4.85 4.58 4.07 3.78 15 / 120 40 lbs. S-12652* 24 x 18 x 18" 275 LB. TEST 5.72 5.50 5.11 4.86 4.57 10 / 120 40 lbs. S-4958 24 x 18 x 18" 275 LB. TEST DW 7.62 6.81 6.45 5.93 5.63 10 / 90 42 lbs. S-15042 24 x 18 x 20" 4.74 4.36 4.08 3.85 3.47 15 / 150 42 lbs. S-4960 24 x 18 x 24" 5.21 4.84 4.52 4.24 3.85 10 / 150 32 lbs. S-16460 24 x 18 x 24" 275 LB. TEST DW 8.84 7.94 7.49 6.87 6.52 10 / 90 49 lbs. S-21563 24 x 18 x 36" NEW 6.67 6.21 5.79 5.44 4.94 10 / 140 41 lbs. S-16763 24 x 20 x 4" 3.17 2.98 2.80 2.60 2.36 20 / 240 39 lbs. S-4448 24 x 20 x 6" 3.25 3.07 2.87 2.65 2.41 10 / 240 20 lbs. S-13325 24 x 20 x 8" 3.76 3.48 3.28 3.00 2.79 20 / 140 43 lbs. S-4907 24 x 20 x 10" 4.15 3.85 3.58 3.32 3.11 10 / 120 24 lbs. S-4220 24 x 20 x 12" 4.39 4.13 3.84 3.56 3.30 10 / 120 26 lbs. S-4865 24 x 20 x 12" 275 LB. TEST DW 7.07 6.39 6.03 5.49 5.21 10 / 90 39 lbs. S-4864 24 x 20 x 14" 4.56 4.26 3.96 3.71 3.40 10 / 120 28 lbs. S-4739 24 x 20 x 16" 4.74 4.36 4.13 3.84 3.48 10 / 120 29 lbs. S-4803 24 x 20 x 18" 4.86 4.52 4.26 3.96 3.61 10 / 120 30 lbs. S-4222 24 x 20 x 20" 5 1 /2 CU. FT. 5.06 4.67 4.36 4.08 3.74 10 / 120 32 lbs. S-13326 24 x 20 x 20" 275 LB. TEST DW 8.87 8.03 7.60 6.96 6.63 10 / 90 48 lbs. S-4777 24 x 20 x 34" WARDROBE 51 ECT DW 13.56 12.15 10.64 9.63 8.61 5 / 80 29 lbs. S-4750 24 x 20 x 46" WARDROBE 51 ECT DW 19.64 17.83 15.99 14.46 12.85 5 / 80 39 lbs. S-18044 24 x 22 x 60" WARDROBE 51 ECT DW 28.74 27.38 26.19 25.10 24.32 5 / 80 49 lbs. S-4450 24 x 24 x 4" 2.65 2.65 2.65 2.65 2.65 10 / 240 22 lbs. S-4505 24 x 24 x 6" 2 CU. FT. 3.71 3.39 3.16 2.96 2.82 10 / 120 26 lbs. S-18926 24 x 24 x 6" 275 LB. TEST DW 7.31 6.62 6.27 5.71 5.44 10 / 90 42 lbs. S-4548 24 x 24 x 7" 3.89 3.58 3.37 3.17 3.00 10 / 120 27 lbs. S-11382 24 x 24 x 8" 4.03 3.74 3.46 3.28 3.11 10 / 120 28 lbs. S-4908 24 x 24 x 10" 4.19 3.89 3.61 3.39 3.19 10 / 120 30 lbs. S-4320 24 x 24 x 12" 4 CU. FT. 3.37 3.37 3.37 3.37 3.37 10 / 120 30 lbs. S-4449 24 x 24 x 12" 12,10,8,6" 4.74 4.34 4.08 3.84 3.56 10 / 120 30 lbs. S-4910 24 x 24 x 12" 275 LB. TEST DW 8.65 7.83 7.39 6.76 6.43 10 / 90 48 lbs. S-10656 24 x 24 x 14" 4.94 4.57 4.30 4.03 3.71 10 / 120 33 lbs. S-4223 24 x 24 x 16" 5.20 4.81 4.51 4.20 3.87 10 / 120 35 lbs. S-4474 24 x 24 x 18" 6 CU. FT. 5.45 5.06 4.74 4.39 4.07 10 / 120 36 lbs. S-10657 24 x 24 x 18" 275 LB. TEST DW 10.59 9.98 9.74 9.14 8.87 10 / 90 56 lbs. S-4571 24 x 24 x 20" 5.62 5.30 4.94 4.75 4.24 10 / 120 37 lbs. S-20413 24 x 24 x 20" 275 LB. TEST DW 11.08 10.44 10.19 9.56 9.28 10 / 90 61 lbs. S-19824 24 x 24 x 22" 5.94 5.63 5.25 5.04 4.49 10 / 150 40 lbs. S-4247 24 x 24 x 24" 200 LB. 8 CU. FT. 4.75 4.75 4.75 4.75 4.75 10 / 120 42 lbs. S-19078 24 x 24 x 24" 32 ECT LIGHTWEIGHT 3.96 3.96 3.96 3.96 3.96 15 / 150 53 lbs. S-4115 24 x 24 x 24" 24,22,20,18,16" 6.49 5.98 5.76 5.20 5.02 15 / 120 60 lbs. S-11263 24 x 24 x 24" WHITE 6.68 6.31 6.08 5.76 5.43 10 / 120 42 lbs. S-4773* 24 x 24 x 24" 275 LB. TEST 8.19 7.59 7.00 6.64 6.34 10 / 120 60 lbs. S-4776* 24 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 8.40 7.82 7.22 6.87 6.62 10 / 120 60 lbs. S-4740 24 x 24 x 24" 275 LB. TEST DW 7.39 7.39 7.39 7.39 7.39 10 / 90 63 lbs. S-20991 24 x 24 x 24" 500 LB. TEST DW 25.83 24.27 22.75 21.25 20.01 10 / 70 101 lbs. S-13331 24 x 24 x 24" 1,100 LB. TEST TW 33.00 32.00 31.00 28.00 27.00 5 / 30 68 lbs. S-20538 24 x 24 x 26" 7.78 7.16 6.71 6.23 5.68 10 / 150 43 lbs. S-19825 24 x 24 x 28" 8.08 7.44 6.99 6.48 5.91 10 / 120 45 lbs. S-4572 24 x 24 x 30" 8.37 7.72 7.24 6.72 6.13 10 / 120 47 lbs. S-21038 24 x 24 x 30" 275 LB. TEST DW 12.58 11.76 11.43 10.73 10.37 5 / 90 37 lbs. S-4659 24 x 24 x 36" 8.56 7.96 7.44 6.94 6.37 5 / 120 25 lbs. S-14233 24 x 24 x 36" 275 LB. TEST DW 12.88 12.11 11.72 11.07 10.75 5 / 90 40 lbs. S-14278 24 x 24 x 40 - 74" TELESCOPIC 17.72 16.84 16.03 15.18 14.41 10 / 120 88 lbs. S-4549 24 x 24 x 48" 9.36 8.74 8.18 7.63 6.98 10 / 120 60 lbs. S-18927 24 x 24 x 48" 275 LB. TEST DW 16.86 15.91 15.07 14.30 13.73 5 / 90 49 lbs. S-4661 25 x 16 x 16" 3.74 3.47 3.28 3.05 2.79 10 / 120 24 lbs. S-15043 25 x 25 x 12" 5.24 4.84 4.52 4.26 3.93 15 / 150 48 lbs. S-4911 25 x 25 x 20" 5.98 5.66 5.29 5.06 4.51 10 / 120 40 lbs. S-4699 25 x 25 x 25" 6.04 5.86 5.76 5.52 5.09 10 / 120 45 lbs. S-4938 26 x 6 x 6" 1.34 1.28 1.16 1.04 1.00 25 / 500 18 lbs. S-12653 26 x 6 x 20" FOL 3.40 3.17 2.92 2.76 2.56 10 / 140 18 lbs. S-14279 26 x 8 x 8" 1.72 1.56 1.45 1.33 1.25 25 / 375 25 lbs. S-19826 26 x 10 x 4" 1.73 1.57 1.46 1.34 1.28 25 / 375 24 lbs. S-4844 26 x 10 x 10" 2.43 2.27 2.10 1.95 1.79 25 / 250 33 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT SEE RED AND SAVE ON POPULAR SIZES ! OVER 1,450 BOX SIZES ALWAYS IN STOCK MOVING BOXES, PAGES 50-57 S-4750 24 x 20 x 46" WARDROBE 51 ECT DW S-19826 26 x 10 x 4" S-18927 24 x 24 x 48" 275 LB. TEST DW

Previous Page
Next Page