Fall Winter CA 2016 Page 21 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 21 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4415 24 x 12 x 6" 200 LB. TEST $1.72 $1.57 $1.45 $1.32 $1.23 20 / 240 24 lbs. S-21548 24 x 12 x 6" 32 ECT LIGHTWEIGHT NEW 1.44 1.32 1.22 1.11 1.03 25 / 300 25 lbs. S-4473 24 x 12 x 6" 6,4,2" 2.02 1.88 1.77 1.63 1.50 20 / 240 24 lbs. S-4653 24 x 12 x 8" 200 LB. TEST 2.10 1.98 1.86 1.70 1.55 25 / 250 32 lbs. S-21553 24 x 12 x 8" 32 ECT LIGHTWEIGHT NEW 1.77 1.66 1.56 1.42 1.29 25 / 300 28 lbs. S-21029 24 x 12 x 8" 275 LB. TEST DW 3.81 3.56 3.30 3.00 2.71 15 / 180 32 lbs. S-4570 24 x 12 x 10" 2.20 2.05 1.90 1.80 1.65 25 / 250 36 lbs. S-4243 24 x 12 x 12" 200 LB. TEST 1.68 1.68 1.68 1.68 1.68 20 / 240 32 lbs. S-18360 24 x 12 x 12" 32 ECT LIGHTWEIGHT 1.38 1.38 1.38 1.38 1.38 25 / 300 32 lbs. S-367 24 x 12 x 12" 12,10,8,6" 2.44 2.30 2.15 2.10 2.01 25 / 250 40 lbs. S-4764 24 x 12 x 12" WHITE 2.74 2.57 2.44 2.29 2.12 25 / 250 40 lbs. S-4772* 24 x 12 x 12" 275 LB. TEST 2.88 2.76 2.64 2.56 2.32 25 / 125 56 lbs. S-4843 24 x 12 x 12" 275 LB. TEST DW 2.98 2.98 2.98 2.98 2.98 15 / 180 37 lbs. S-19053 24 x 12 x 16" 2.97 2.69 2.60 2.48 2.33 25 / 125 46 lbs. S-19872 24 x 12 x 18" 3.08 2.79 2.69 2.59 2.41 20 / 140 40 lbs. S-4114 24 x 12 x 24" 4 CU. FT. 3.96 3.61 3.48 3.23 3.02 10 / 120 23 lbs. S-4216 24 x 12 1 /2 x 8" 2.11 2.00 1.87 1.72 1.57 20 / 240 28 lbs. S-12610 24 x 13 x 31" 31,26" SUITCASE BOX 4.33 4.06 3.80 3.55 3.35 10 / 150 29 lbs. S-4546 24 x 14 x 4" 1.88 1.73 1.63 1.51 1.45 25 / 250 31 lbs. S-4905 24 x 14 x 6" 2.15 1.98 1.86 1.75 1.63 25 / 250 35 lbs. S-4503 24 x 14 x 8" 2.37 2.20 2.07 1.91 1.82 20 / 240 30 lbs. S-4738 24 x 14 x 10" 2.51 2.33 2.19 2.01 1.87 20 / 240 33 lbs. S-4217 24 x 14 x 12" 200 LB. TEST 2.65 2.44 2.30 2.12 1.96 20 / 240 36 lbs. S-21030 24 x 14 x 12" 32 ECT LIGHTWEIGHT 2.21 2.05 1.93 1.78 1.65 25 / 300 38 lbs. S-4654 24 x 14 x 14" 200 LB. TEST 2.30 2.30 2.30 2.30 2.30 15 / 150 31 lbs. S-21554 24 x 14 x 14" 32 ECT LIGHTWEIGHT NEW 1.94 1.94 1.94 1.94 1.94 25 / 150 41 lbs. S-16459 24 x 14 x 14" 275 LB. TEST DW 5.08 4.58 4.35 3.97 3.76 10 / 90 30 lbs. S-4655 24 x 14 x 18" 3.40 3.15 2.93 2.74 2.51 10 / 120 24 lbs. S-19816 24 x 14 x 20" 3.60 3.34 3.11 2.91 2.65 15 / 150 36 lbs. S-4957 24 x 15 x 10" FILE BOX 2.55 2.45 2.30 2.20 2.05 15 / 240 29 lbs. S-16755 24 x 15 x 12" 2.84 2.65 2.52 2.32 2.19 20 / 140 38 lbs. S-14277 24 x 15 x 15" 3.10 2.88 2.74 2.57 2.37 20 / 140 41 lbs. S-4547 24 x 16 x 4" 1.92 1.77 1.70 1.55 1.48 25 / 250 36 lbs. S-4504 24 x 16 x 6" 2.39 2.25 2.15 1.96 1.86 20 / 240 32 lbs. S-4799 24 x 16 x 8" 2.64 2.44 2.32 2.15 2.05 20 / 240 33 lbs. S-18925 24 x 16 x 8" 275 LB. TEST DW 4.84 4.51 4.19 3.93 3.66 15 / 180 42 lbs. S-4800 24 x 16 x 10" 2.76 2.59 2.51 2.32 2.19 15 / 120 30 lbs. S-4162 24 x 16 x 12" 200 LB. TEST 2.30 2.30 2.30 2.30 2.30 15 / 150 31 lbs. S-20474 24 x 16 x 12" 32 ECT LIGHTWEIGHT 1.93 1.93 1.93 1.93 1.93 25 / 150 42 lbs. S-4765 24 x 16 x 12" 12,10,8,6" 2.47 2.47 2.47 2.47 2.47 15 / 150 31 lbs. S-20412 24 x 16 x 12" 275 LB. TEST DW 5.52 5.04 4.74 4.40 4.13 10 / 90 33 lbs. S-19817 24 x 16 x 13" 3.10 2.84 2.73 2.59 2.36 15 / 150 32 lbs. S-4656 24 x 16 x 14" 3.17 2.93 2.79 2.64 2.39 15 / 150 33 lbs. S-4218 24 x 16 x 16" 200 LB. TEST 2.51 2.51 2.51 2.51 2.51 10 / 120 24 lbs. S-21031 24 x 16 x 16" 32 ECT LIGHTWEIGHT 2.10 2.10 2.10 2.10 2.10 20 / 140 39 lbs. S-15041 24 x 16 x 16" 275 LB. TEST DW 6.07 5.48 5.18 4.76 4.49 10 / 90 36 lbs. S-19054 24 x 16 x 18" 3.67 3.40 3.17 2.96 2.71 15 / 150 37 lbs. S-4999 24 x 16 x 24" 4.49 4.16 3.90 3.64 3.35 10 / 150 30 lbs. S-16762 24 x 17 x 3" 2.57 2.39 2.25 2.09 1.89 25 / 300 38 lbs. S-16756 24 x 17 x 12" 3.15 2.91 2.76 2.61 2.37 15 / 150 32 lbs. S-4657 24 x 17 x 15" 3.46 3.17 2.96 2.76 2.52 15 / 150 35 lbs. S-4827 24 x 18 x 4" 1.87 1.87 1.87 1.87 1.87 20 / 240 34 lbs. S-4416 24 x 18 x 6" 200 LB. TEST 2.47 2.28 2.19 1.98 1.88 20 / 240 37 lbs. S-21555 24 x 18 x 6" 32 ECT LIGHTWEIGHT NEW 2.07 1.92 1.83 1.66 1.59 25 / 300 39 lbs. S-21032 24 x 18 x 6" 275 LB. TEST DW 4.81 4.34 4.08 3.76 3.55 15 / 180 44 lbs. S-10655 24 x 18 x 8" 2.88 2.65 2.52 2.30 2.15 20 / 240 40 lbs. S-4658 24 x 18 x 10" 3.19 2.91 2.68 2.52 2.38 10 / 120 21 lbs. S-4219 24 x 18 x 12" 200 LB. 3 CU. FT. 2.47 2.47 2.47 2.47 2.47 10 / 120 23 lbs. S-19818 24 x 18 x 12" 32 ECT LIGHTWEIGHT 2.07 2.07 2.07 2.07 2.07 20 / 140 38 lbs. S-4802 24 x 18 x 12" 12,10,8,6" 3.66 3.40 3.20 3.02 2.76 10 / 120 23 lbs. S-4801* 24 x 18 x 12" 275 LB. TEST 3.48 3.48 3.48 3.48 3.48 15 / 120 45 lbs. S-11255 24 x 18 x 12" 275 LB. TEST DW 5.96 5.38 5.08 4.66 4.40 10 / 90 35 lbs. S-4906 24 x 18 x 14" 3.65 3.37 3.15 2.96 2.71 15 / 120 36 lbs. S-4698 24 x 18 x 16" 3.89 3.58 3.34 3.15 2.88 15 / 120 38 lbs. S-4340 24 x 18 x 18" 200 LB. 4 1 /2 CU. FT. 3.12 3.12 3.12 3.12 3.12 15 / 120 40 lbs. ORDER BY 6 PM FOR SAME DAY SHIPPING ORDER IN SKID QUANTITIES S-4218 24 x 16 x 16" $2.51 per box any bundle qty. OVER 1,450 BOX SIZES ALWAYS IN STOCK S-4998 24 x 5 x 24" FOL SIDE LOADER

Previous Page
Next Page