Fall Winter CA 2016 Page 208 Retail

208 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SUFFOCATION WARNING BAGS Alert customers to potential child hazards. Items easily slip into poly bag. Message printed in English, Spanish and French. Resealable with Vent Hole - Two 1/4" vent holes allow air to escape. Warning: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing. RESEALABLE (Continued) RESEALABLE OPEN END FDA COMPLIANT RESEALABLE WITH VENT HOLE FDA COMPLIANT LUGGAGE CART SPECIFY COLOR: Brass or Silver SHIPS UNASSEMBLED VIA MOTOR FREIGHT The gold standard for hotels, motels, convention centers and condominiums. Welded steel base with durable polyester carpet. Garment bar for hanging up to 20 jackets and bags. Wraparound bumper protects walls and door jams. Coated stainless steel frame. 8" pneumatic casters: 2 swivel, 2 rigid. ROUND SIZE DIVIDERS Organize clothing racks by size. Fits 1 1 /2" round or 1" square hangrail. MINIMUM ORDER 2 S-21687 4 x 6" 1.5 1,000 3 $45 $43 $40 S-19948 6 x 6" 5 54 51 48 MODEL NO. SIZE W x L MIL QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-18056 9 x 12" 1 1,000 8 $54 $51 $48 S-18057 10 x 15" 11 70 68 64 S-19133 12 x 15" 13 88 84 79 S-18058 12 x 18" 15 101 97 91 S-19134 14 x 20" 18 114 109 103 S-19135 18 x 24" 29 142 134 128 S-13125 6 x 9" 2 1,000 8 39 36 35 S-12358 8 x 10" 11 53 50 47 S-12359 9 x 12" 14 69 67 64 S-16787 10 x 15" 20 92 89 84 S-15380 11 x 14" 21 94 90 85 S-16788 12 x 15" 24 112 107 101 S-12360 12 x 18" 29 129 122 116 S-16789 14 x 20" 37 172 164 155 S-19952 15 x 18" 36 171 163 154 S-19136 16 x 16" 35 167 160 152 S-15381 18 x 24" 2 500 29 127 120 113 S-18059 18 x 30" 34 161 153 144 S-13126 22 x 24" 37 154 146 140 MODEL NO. SPECIFY MESSAGE QTY./ PACK PRICE PER PACK 2 5+ S-18042 XS, S, M, L, XL, XXL or Blank 10 $6 $4 S-21694 0, 2, 4, 6, 8, 10, 12, 14, 16, 18, 20 MODEL NO. SIZE W x L MIL QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-19949 6 x 9" 1.5 1,000 6 $56 $53 $51 S-21688 6 x 12" 8 63 61 58 S-16790 8 x 10" 9 69 67 64 S-18055 9 x 12" 12 86 83 77 S-20683 10 x 12" 13 104 99 94 S-16791 10 x 15" 16 109 103 98 S-19131 11 x 14" 17 113 108 102 S-21689 12 x 12" 15 130 125 120 S-16792 12 x 15" 19 136 130 123 S-20696 12 x 16" 20 146 139 132 S-16793 12 x 18" 23 151 144 136 S-19132 14 x 20" 26 177 169 161 S-19950 16 x 20" 500 17 129 122 116 S-20697 16 x 24" 20 155 148 142 S-19951 18 x 24" 23 173 165 156 S-20698 22 x 24" 27 210 201 192 S-20699 9 x 12" 1.5 1,000 12 $90 $88 $83 S-20700 10 x 15" 16 114 108 103 S-20701 12 x 18" 23 155 148 141 S-20702 14 x 20" 29 182 174 165 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-5010 43 x 26 x 70" 1,100 lbs. Pneumatic 86 $799 $773

Previous Page
Next Page