Fall Winter CA 2016 Page 204 Retail

204 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SPECIALTY DISPLAY RACKS ROUND - Circular design maximizes floor space. Holds a ton of clothes. Folds for easy storage. Adjustable up to 66". Melamine topper and casters sold separately. STRAIGHT ARM - Display your merchandise on these easy-to-shop racks. 4 Way - Used for heavier coats and sweatshirts. Optional casters available. SLANT ARM - Waterfall design provides maximum merchandise visibility. Adjustable up to 72". 8 ball stops per arm. 4 Way - Levelers included. Optional casters available. DOUBLE RAIL - Twice the display space for hanging garments. Sturdy 1" square tubing uprights. Adjusts up to 80". Hangrails adjust in 3" increments. Add-on Hangrail, see uline.ca SPIRAL - Stylish design makes shopping easy. Spiral arm adjusts up or down. Easily holds 28 garments. Weighted 18" base won't tip over. HAT RACK - No hat will go unnoticed. Perfect for shops and showrooms. Adjustable 4-way tiers. 15" weighted square base. Removable foam pads on each holder. Product slightly different than shown *FITS H-3332, H-3331, H-3787 AND H-3788 EASY ASSEMBLY. SHIPS PARCEL CARRIER. ROUND H-3332 4 WAY STRAIGHT ARM H-3331 4 WAY SLANT ARM H-3787 DOUBLE RAIL H-3788 HAT RACK H-3791 SPIRAL H-3789 SHOE RACK - A shoe shopper's dream. Double-sided display for every day or sale events. Six shelves per side. Front lip holds shoes in place. Folding A-frame design. Includes 7 x 11" removable sign. 2 1 /4" casters: 2 locking. SHOE RACK H-4381 MORE DISPLAY RACKS, see uline.ca MODEL NO. DESCRIPTION HEIGHT ARM LENGTH CAPACITY WT. (LBS.) PRICE EACH 1 5+ H-3332 Round 48-66" 36" Diam. 330 lbs. 33 $103 $91 H-3333 White Melamine Topper 30" Diam. 30 lbs. 16 43 37 H-3331 4 Way Straight Arm 48-72" 16" 175 lbs. 31 91 80 H-3787 4 Way Slant Arm 18" 28 91 80 H-3788 Double Rail 48-80" 60" 330 lbs. 42 107 101 H-3789 Spiral 67" N/A 120 lbs. 19 73 61 H-3791 Hat Rack 72" N/A 20 Hats 42 145 133 H-4381 Shoe Rack 62 x 44 x 40" (H x W x D) 168 Shoes 69 264 242 H-3334* Set of 4 Lockable Casters - 2 1 /4" Diameter 2 9 8

Previous Page
Next Page