Fall Winter CA 2016 Page 202 Retail

202 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SLATWALL QUARTER PANELS SLATWALL VERTICAL PANELS Create floor to ceiling shoe, clothing and merchandise displays. Recommended for narrow wall spaces, aisle ends, columns and tradeshow booths. Strong 8 x 4' panels of 3/4" Anchor Core board with white melamine finish. 31 channels per board, spaced 3" apart on center. Inserts available, see uline.ca SHIPS VIA MOTOR FREIGHT PIPE WALL UNIT SLATWALL SHELVES Showcase shoes, handbags or this week's hot item. 3/4" Anchor Core shelves with melamine finish hold up to 50 lbs. Finished edges provide a crisp, clean look. Easy to install with shelf brackets, sold separately. SHELVES BRACKETS Accessories, see page 200 SLATWALL ACCESSORIES HAT DISPLAY Hat Display U RAIL U Rail More info, see uline.ca ACCENT STRIPS Accent Strips SPECIFY COLOR: Almond, Black, Gray, Red or White SPECIFY COLOR: Chrome or Black Display your company's marketing brochures, pamphlets and merchandise. Convenient 2 x 4' panels are easy to transport and install. Strong 3/4" Anchor Core board. Ships parcel carrier. 7 channels per board, spaced 3" apart on center. *SPECIFY COLOR: White, Black or Gray Available in Birch or Cherry SPECIFY COLOR: White or Black SPECIFY COLOR: Chrome or Black Trendy warehouse-style piping turns walls into full length merchandising displays. Industrial 1 1 /4" plumbing pipe in gray finish. Includes two 96" slotted wall posts, 48" hangrail and two black melamine shelves with brackets. MODEL NO. DESCRIPTION SIZE H x W QTY./ PACK LBS./ PACK PRICE PER PACK 1 3 5+ H-5061 Paint Ready 2 x 4' 2 45 $97 $93 $89 H-5062* Colored Melamine 103 99 95 H-5063 Wood Melamine 106 102 98 MODEL NO. DESCRIPTION SIZE H x W QTY./ PACK LBS./ PACK PRICE PER PACK 1 3 5+ H-6351 White Melamine 8 x 4' 2 170 $245 $239 $232 MODEL NO. DESCRIPTION SIZE QTY./ PACK PRICE PER PACK 1 3+ H-6352 Shelf 24 x 10" 4 $58 $52 H-6353 24 x 12" 65 58 H-3761 48 x 10" 103 90 H-6354 48 x 12" 116 103 S-19201 Shelf Brackets 10" 12 $35 $32 S-21144 12" 37 35 MODEL NO. SIZE WT. (LBS.) PRICE PER ROLL 1 2 5+ S-20710 1 /4" x 130' 2 $50 $46 $43 MODEL NO. SIZE QTY./ CTN. WT. (LBS.) PRICE PER CARTON 1 2 5+ S-21146 8" 12 16 $52 $49 $46 MODEL NO. DESCRIPTION SIZE H x W x D QTY./ CTN. WT. (LBS.) PRICE EACH 1 3+ H-6355 Wall Unit 96 x 48 x 19" 1 78 $366 $334 S-21147 24 x 10" 6 20 $93 $88 $83

Previous Page
Next Page