Fall Winter CA 2016 Page 201 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 201 SLATWALL PANELS Turn your walls into merchandising display space. Strong 4 x 8' panels of 3/4" Anchor Core board. 15 channels per board, spaced 3" apart on center. Inserts - Double slatwall weight capacity. Simply slide metal into slatwall. 2 x 4' for smaller displays, see page 202. PANELS INSERTS SHIPS VIA MOTOR FREIGHT Available in: Paint Ready, White, Black, Gray, Birch or Cherry SLATWALL GONDOLA DISPLAY The workhorse of retail stores everywhere. Four-sided design gets attention from all directions. Giant, 51 sq. ft. display area. Solid base with hidden 1 1 /2" swivel casters. Shelves - 50 lb. capacity. Sold separately. H-UNIT GONDOLA SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHELF *SPECIFY COLOR: White or Black SPECIFY COLOR: Chrome or Black 3 brackets required per shelf H-UNIT Shown with additional shelves and accessories. SLATWALL TOWERS Rotating displays create eye-catching retail presentations. Use in spas, salons and boutiques. 3/4" thick white melamine provides a durable finish. Anchor Core board is 50% stronger than standard fiberboard. Spinner bases with hidden 1 1 /2" swivel casters. Shelves - 50 lb. capacity. Sold separately. H-3879 4 Way H-3878 Cube Tower 8" Brackets required, see page 200 *SPECIFY COLOR: White, Black or Gray Available in Birch or Cherry SPECIFY COLOR: White or Black TOWERS SHELVES MODEL NO. DESCRIPTION SIZE H x W QTY./ PACK LBS./ PACK PRICE PER PACK 1 3 5+ H-4776 Paint Ready 4 x 8' 2 170 $201 $196 $190 H-4774* Colored Melamine 215 209 204 H-5060 Wood Melamine 220 215 209 MODEL NO. DESCRIPTION QTY./ PACK LBS./ PACK PRICE PER PACK 1 2+ H-4773 8' Aluminum Inserts 16 25 $208 $167 MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE EACH 1 3 5+ H-3760 H-Unit Gondola 51 x 24 x 55" 123 $422 $397 $372 MODEL NO. DESCRIPTION SIZE QTY./ PACK PRICE PER PACK 1 3+ H-3761* Shelf 48 x 10" 4 $101 $88 S-19201 Bracket 10" 12 34 32 MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D PRICE/PACK 1 3 5+ 1 3+ H-3879 4 Way 24 x 24 x 56" 91 $292 $281 $270 H-3882 14 x 8" $40 $35 H-3878 Cube Tower 24 x 24 x 57" 142 391 369 347 H-3881 22 x 8" 50 44

Previous Page
Next Page