Fall Winter CA 2016 Page 20 Boxes

20 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-21028 24 x 8 x 8" 32 ECT LIGHTWEIGHT NEW $1.23 $1.11 $1.02 $.97 $.90 25 / 450 20 lbs. S-14259 24 x 8 x 57 - 108" TELESCOPIC, FOL SURFBOARD 34.11 32.66 31.01 29.15 27.20 5 / 75 38 lbs. S-4737 24 x 9 x 6" 1.42 1.26 1.16 1.07 1.01 25 / 250 24 lbs. S-11381 24 x 9 x 9" 1.53 1.41 1.33 1.21 1.16 25 / 250 27 lbs. S-12609 24 x 10 x 4" 1.39 1.22 1.14 1.05 .98 25 / 250 22 lbs. S-4842 24 x 10 x 6" 1.48 1.36 1.26 1.17 1.13 25 / 250 25 lbs. S-4545 24 x 10 x 8" 1.65 1.53 1.42 1.34 1.26 25 / 250 28 lbs. S-4414 24 x 10 x 10" 1.74 1.66 1.55 1.40 1.34 25 / 250 32 lbs. S-19052 24 x 10 x 12" 1.97 1.87 1.79 1.63 1.43 25 / 250 35 lbs. S-13324 24 x 12 x 4" 1.62 1.46 1.36 1.26 1.17 25 / 375 25 lbs. S-4415 24 x 12 x 6" 1.67 1.53 1.41 1.28 1.20 20 / 240 24 lbs. S-4473 24 x 12 x 6" 6,4,2" 1.97 1.84 1.72 1.58 1.47 20 / 240 24 lbs. S-4653 24 x 12 x 8" 2.04 1.93 1.81 1.66 1.50 25 / 250 32 lbs. S-21029 24 x 12 x 8" 275 LB. TEST DW NEW 3.70 3.46 3.20 2.91 2.64 15 / 180 32 lbs. S-4570 24 x 12 x 10" 2.10 2.00 1.85 1.75 1.60 25 / 250 36 lbs. S-4243 24 x 12 x 12" 200 LB. TEST 1.63 1.63 1.63 1.63 1.63 20 / 240 32 lbs. S-18360 24 x 12 x 12" 32 ECT LIGHTWEIGHT 1.34 1.34 1.34 1.34 1.34 25 / 300 32 lbs. S-367 24 x 12 x 12" 12,10,8,6" 2.38 2.25 2.10 2.04 1.95 25 / 250 40 lbs. S-4764 24 x 12 x 12" WHITE 2.68 2.50 2.38 2.24 2.07 25 / 250 40 lbs. S-4772* 24 x 12 x 12" 275 LB. TEST 2.80 2.70 2.57 2.49 2.26 25 / 125 56 lbs. S-4843 24 x 12 x 12" 275 LB. TEST DW 2.90 2.90 2.90 2.90 2.90 15 / 180 37 lbs. S-19053 24 x 12 x 16" 2.89 2.62 2.53 2.42 2.27 25 / 125 46 lbs. S-19872 24 x 12 x 18" 3.01 2.72 2.62 2.51 2.35 20 / 140 40 lbs. S-4114 24 x 12 x 24" 4 CU. FT. 3.85 3.52 3.39 3.15 2.94 10 / 120 23 lbs. S-4216 24 x 12 1 /2 x 8" 2.05 1.94 1.82 1.67 1.53 20 / 240 28 lbs. S-12610 24 x 13 x 31 31,26" SUITCASE BOX 4.22 3.96 3.70 3.46 3.26 10 / 150 29 lbs. S-4546 24 x 14 x 4" 1.84 1.68 1.58 1.48 1.41 25 / 250 31 lbs. S-4905 24 x 14 x 6" 2.10 1.93 1.81 1.71 1.58 25 / 250 35 lbs. S-4503 24 x 14 x 8" 2.31 2.14 2.01 1.86 1.78 20 / 240 30 lbs. S-4738 24 x 14 x 10" 2.44 2.27 2.13 1.95 1.82 20 / 240 33 lbs. S-4217 24 x 14 x 12" 200 LB. TEST 2.58 2.38 2.25 2.07 1.92 20 / 240 36 lbs. S-21030 24 x 14 x 12" 32 ECT LIGHTWEIGHT NEW 2.15 1.98 1.88 1.73 1.60 25 / 300 38 lbs. S-4654 24 x 14 x 14" 2.25 2.25 2.25 2.25 2.25 15 / 150 31 lbs. S-16459 24 x 14 x 14" 275 LB. TEST DW 4.94 4.47 4.24 3.86 3.66 10 / 90 30 lbs. S-4655 24 x 14 x 18" 3.32 3.07 2.85 2.68 2.44 10 / 120 24 lbs. S-19816 24 x 14 x 20" 3.51 3.25 3.03 2.82 2.58 15 / 150 36 lbs. S-4957 24 x 15 x 10" FILE BOX 2.50 2.40 2.25 2.10 2.00 15 / 240 29 lbs. S-16755 24 x 15 x 12" 2.77 2.58 2.45 2.26 2.13 20 / 140 38 lbs. S-14277 24 x 15 x 15" 3.02 2.80 2.68 2.50 2.31 20 / 140 41 lbs. S-4547 24 x 16 x 4" 1.87 1.72 1.66 1.50 1.46 25 / 250 36 lbs. S-4504 24 x 16 x 6" 2.33 2.19 2.10 1.92 1.81 20 / 240 32 lbs. S-4799 24 x 16 x 8" 2.57 2.38 2.26 2.10 1.99 20 / 240 33 lbs. S-18925 24 x 16 x 8" 275 LB. TEST DW 4.71 4.39 4.07 3.83 3.57 15 / 180 42 lbs. S-4800 24 x 16 x 10" 2.70 2.51 2.44 2.26 2.13 15 / 120 30 lbs. S-4162 24 x 16 x 12" 200 LB. TEST 2.25 2.25 2.25 2.25 2.25 15 / 150 31 lbs. S-20474 24 x 16 x 12" 32 ECT LIGHTWEIGHT 1.88 1.88 1.88 1.88 1.88 25 / 150 42 lbs. S-4765 24 x 16 x 12" 12,10,8,6" 2.40 2.40 2.40 2.40 2.40 15 / 150 31 lbs. S-20412 24 x 16 x 12" 275 LB. TEST DW 5.37 4.92 4.61 4.29 4.03 10 / 90 33 lbs. S-19817 24 x 16 x 13" 3.02 2.77 2.65 2.51 2.30 15 / 150 32 lbs. S-4656 24 x 16 x 14" 3.09 2.85 2.72 2.57 2.33 15 / 150 33 lbs. S-4218 24 x 16 x 16" 200 LB. TEST 2.44 2.44 2.44 2.44 2.44 10 / 120 24 lbs. S-21031 24 x 16 x 16" 32 ECT LIGHTWEIGHT NEW 2.04 2.04 2.04 2.04 2.04 20 / 140 39 lbs. S-15041 24 x 16 x 16" 275 LB. TEST DW 5.91 5.34 5.05 4.63 4.38 10 / 90 36 lbs. S-19054 24 x 16 x 18" 3.58 3.32 3.09 2.88 2.64 15 / 150 37 lbs. S-4999 24 x 16 x 24" 4.38 4.06 3.80 3.54 3.26 10 / 150 30 lbs. S-16762 24 x 17 x 3" 2.50 2.33 2.19 2.03 1.85 25 / 300 38 lbs. S-16756 24 x 17 x 12" 3.07 2.82 2.70 2.55 2.31 15 / 150 32 lbs. S-4657 24 x 17 x 15" 3.36 3.09 2.88 2.70 2.45 15 / 150 35 lbs. S-4827 24 x 18 x 4" 1.82 1.82 1.82 1.82 1.82 20 / 240 34 lbs. S-4416 24 x 18 x 6" 2.40 2.23 2.13 1.93 1.84 20 / 240 37 lbs. S-21032 24 x 18 x 6" 275 LB. TEST DW NEW 4.67 4.21 3.97 3.65 3.44 15 / 180 44 lbs. S-10655 24 x 18 x 8" 2.80 2.58 2.45 2.25 2.10 20 / 240 40 lbs. S-4658 24 x 18 x 10" 3.10 2.82 2.61 2.45 2.32 10 / 120 21 lbs. S-4219 24 x 18 x 12" 200 LB. 3 CU. FT. 2.40 2.40 2.40 2.40 2.40 10 / 120 23 lbs. S-19818 24 x 18 x 12" 32 ECT LIGHTWEIGHT 2.01 2.01 2.01 2.01 2.01 20 / 140 38 lbs. LARGER QUANTITIES CALL FOR QUOTE OVER 1,400 BOX SIZES ALWAYS IN STOCK SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4218 24 x 16 x 16" $2.44 per box any bundle qty. S-4655 24 x 14 x 18" S-4415 24 x 12 x 6"

Previous Page
Next Page