Fall Winter CA 2016 Page 191 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 191 BALLOT BOXES Use for employee suggestions, contests, raffles or elections. Each box includes a plain header. Black Acrylic - Maintains privacy. COUNTER DISPLAYS Successfully promote your products with these display boxes. S-7881 - Holds literature up to 8 1 /2 x 11" in slanted tray. S-15194 - Securely holds pamphlets, brochures up to 4 x 8 1 /2". EASEL BACKS Create an instant display for signs, photos and presentations. No glue needed - Adhesive sticks to coated and uncoated paper. Double wing provides extra-firm support. Use with Foam Core Board (see pages 626-627) or Chipboard Pads (see page 36). Jumbo Deluxe - Huge sizes used for trade shows. Corrugated. Fold in half for storage. CORRUGATED - 200 LB. TEST ACRYLIC - CLEAR ACRYLIC - BLACK DISPLAYS WITH HEADER *With lock SOLD IN BUNDLE QTYS. SINGLE WING - ECONOMY DOUBLE WING - DELUXE DOUBLE WING - JUMBO DELUXE BOARD NOT INCLUDED PLEASE SPECIFY COLOR: Black, White or Kraft SELF-ADHESIVE PLEASE SPECIFY COLOR: White or Kraft S-13382 Acrylic With Lock S-16324 Acrylic With Lock S-5188 Corrugated S-7880 S-7881 S-15194 S-17093 S-15488 S-17094 Jumbo Deluxe Easel Back CORRUGATED FLOOR STANDING PAMPHLET HOLDER MODEL NO. SIZE SUPPORT HEIGHT THICK- NESS QTY./ CTN. PRICE PER CARTON 1 3 5+ S-18202 3" 5" .034- .040 100 $33 $31 $28 S-18203 5" 7" 39 35 32 S-17092 7" 9" 47 45 41 S-17093 9" 12" 55 53 47 S-17094 12" 15" 66 64 58 S-17095 15" 17" 50 65 63 57 S-15487 5" 7" .040 50 $37 $35 $32 S-17084 6" 8" 41 39 34 S-12943 7" 9" 44 42 37 S-19120 8" 10" 46 44 40 S-12944 9" 11" 51 47 44 S-15488 12" 14" 63 59 56 S-15489 15" 17" 72 68 64 S-17090 18" 20" 86 81 75 S-15490 24" 26" 101 97 92 S-17091 36" 38" 251 238 221 S-18212 48" 60" .090 5 $101 $95 $89 S-18213 60" 80" 127 114 101 S-18214 72" 96" 158 145 133 MODEL NO. BOX SIZE L x W x H HEADER SIZE QTY./ CTN. PRICE EA. (SOLD IN CTN. QTYS.) 10 20 50+ S-9924 6 x 6 x 6" 6 x 6" 10 $4.40 $4.00 $3.80 S-5188 10 x 10 x 10" 10 x 10" 6.80 6.10 5.70 PRICE EACH 1 3 5+ S-11327 14 x 14 x 50" 14 1 /4 x 10 1 /2" 1 $38 $37 $35 S-9925 5 x 5 x 6" 5 x 7" 1 $41 $39 $36 S-16323* 5 x 5 x 6" 5 x 7" 45 43 41 S-11328 10 x 10 x 10" 9 1 /2 x 11" 106 104 102 S-13382* 10 x 10 x 10" 9 1 /2 x 11" 117 114 112 S-16324* 10 x 10 x 10" 9 1 /2 x 11" 1 $131 $128 $125 MODEL NO. SIZE W x D x H TRAY DEPTH QTY./ BNDL. PRICE PER DISPLAY 10 20+ S-7881 10 x 6 x 18" 1 3 /4" 10 $5.30 $4.80 S-7880 16 x 12 x 12" 2" 13.00 11.60 50 100+ S-15194 4 x 2 x 7" 2 5 /8" 50 $.60 $.55

Previous Page
Next Page