Fall Winter CA 2016 Page 19 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 19 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4650 22 x 10 x 9" $1.74 $1.53 $1.41 $1.27 $1.17 20 / 240 22 lbs. S-19850 22 x 12 x 6" 1.75 1.66 1.55 1.46 1.35 25 / 300 29 lbs. S-21050 22 x 12 x 8" NEW 1.88 1.75 1.65 1.56 1.46 25 / 300 32 lbs. S-4863 22 x 12 x 10" 1.99 1.85 1.74 1.66 1.55 20 / 240 27 lbs. S-4159 22 x 12 x 12" 2.14 2.04 1.92 1.79 1.68 20 / 240 29 lbs. S-20496 22 x 14 x 4" 1.86 1.74 1.63 1.54 1.42 25 / 300 30 lbs. S-4796 22 x 14 x 6" 2.07 1.94 1.81 1.71 1.58 20 / 240 26 lbs. S-12605 22 x 14 x 8" 2.13 1.99 1.86 1.74 1.66 20 / 240 28 lbs. S-13320 22 x 14 x 10" 2.23 2.05 1.94 1.81 1.69 20 / 240 30 lbs. S-4221 22 x 14 x 12" 200 LB. TEST 1.71 1.71 1.71 1.71 1.71 20 / 240 34 lbs. S-19851 22 x 14 x 12" 32 ECT LIGHTWEIGHT 1.42 1.42 1.42 1.42 1.42 25 / 300 35 lbs. S-18166 22 x 14 x 12" 275 LB. TEST DW 4.37 4.04 3.77 3.52 3.40 15 / 90 39 lbs. S-4734 22 x 14 x 14" 2.62 2.40 2.31 2.11 1.97 20 / 240 38 lbs. S-13321 22 x 15 x 15" 2.82 2.64 2.53 2.31 2.14 20 / 140 39 lbs. S-21047 22 x 16 x 4" NEW 2.16 2.02 1.91 1.79 1.64 25 / 300 35 lbs. S-20497 22 x 16 x 6" 2.24 2.08 1.97 1.82 1.67 25 / 300 39 lbs. S-18361 22 x 16 x 8" 2.33 2.17 2.05 1.90 1.75 20 / 240 33 lbs. S-13322 22 x 16 x 10" 2.59 2.38 2.27 2.07 1.94 20 / 140 35 lbs. S-18363 22 x 16 x 12" 2.72 2.53 2.39 2.20 2.05 20 / 140 39 lbs. S-19050 22 x 16 x 14" 2.85 2.68 2.51 2.32 2.17 20 / 140 42 lbs. S-4841 22 x 16 x 16" 2.97 2.80 2.62 2.45 2.27 15 / 120 34 lbs. S-4471 22 x 17 x 12" 2.07 2.07 2.07 2.07 2.07 10 / 120 20 lbs. S-21048 22 x 18 x 4" NEW 2.21 2.09 1.96 1.87 1.74 25 / 300 41 lbs. S-4735 22 x 18 x 6" 2.26 2.13 2.01 1.92 1.79 20 / 120 35 lbs. S-15039 22 x 18 x 8" 2.50 2.33 2.24 2.11 2.00 20 / 140 37 lbs. S-18364 22 x 18 x 10" 2.77 2.59 2.42 2.27 2.12 20 / 140 41 lbs. S-4997 22 x 18 x 12" 2.96 2.78 2.59 2.44 2.26 15 / 120 34 lbs. S-4797 22 x 18 x 16" 200 LB. TEST 3.42 3.21 3.01 2.84 2.63 15 / 120 37 lbs. S-21049 22 x 18 x 16" 32 ECT LIGHTWEIGHT NEW 2.85 2.68 2.51 2.37 2.20 20 / 140 42 lbs. S-16458 22 x 18 x 16" 275 LB. TEST DW 6.25 5.79 5.37 5.03 4.90 10 / 90 39 lbs. S-20495 22 x 18 x 18" 3.73 3.49 3.28 3.09 2.88 15 / 150 39 lbs. S-15040 22 x 20 x 10" 3.09 2.85 2.68 2.50 2.32 15 / 150 33 lbs. S-16742 22 x 20 x 14" 3.67 3.45 3.25 3.07 2.81 15 / 150 39 lbs. S-19051 22 x 20 x 20" 4.06 3.78 3.53 3.23 3.07 15 / 150 46 lbs. S-12606 22 x 22 x 4" 2.84 2.59 2.39 2.25 2.10 10 / 240 20 lbs. S-4413 22 x 22 x 6" 3.04 2.78 2.58 2.40 2.25 15 / 120 33 lbs. S-4651 22 x 22 x 8" 3.16 2.88 2.72 2.53 2.38 15 / 120 35 lbs. S-4763 22 x 22 x 10" 3.49 3.17 3.00 2.72 2.57 15 / 120 38 lbs. S-4736 22 x 22 x 12" 3.65 3.36 3.14 2.94 2.74 10 / 120 26 lbs. S-20411 22 x 22 x 12" 275 LB. TEST DW 6.89 6.23 5.86 5.38 5.11 10 / 90 43 lbs. S-14289 22 x 22 x 14" 3.78 3.49 3.25 3.02 2.84 15 / 150 42 lbs. S-4501 22 x 22 x 16" 3.92 3.66 3.41 3.17 3.00 10 / 120 30 lbs. S-12607 22 x 22 x 18" 4.17 3.92 3.66 3.40 3.16 10 / 150 31 lbs. S-4826 22 x 22 x 20" 4.45 4.15 3.87 3.57 3.36 10 / 120 33 lbs. S-4319 22 x 22 x 22" 200 LB. 6 CU. FT. 3.51 3.51 3.51 3.51 3.51 10 / 120 34 lbs. S-20473 22 x 22 x 22" 32 ECT LIGHTWEIGHT 2.93 2.93 2.93 2.93 2.93 15 / 150 43 lbs. S-4447 22 x 22 x 22" 22,20,18,16" 5.28 4.89 4.64 4.32 4.07 10 / 120 34 lbs. S-4798 22 x 22 x 22" 275 LB. TEST DW 8.24 7.69 7.31 6.85 6.42 10 / 90 53 lbs. S-13323 22 x 22 x 30" 6.01 5.72 5.39 5.21 4.83 10 / 120 39 lbs. S-4652 22 x 22 x 36" 6.54 6.21 5.85 5.56 5.21 10 / 120 45 lbs. S-4213 23 x 16 x 18 5 /8" 3.38 3.10 2.90 2.70 2.57 15 / 120 37 lbs. S-4231 23 x 17 x 12" 2.77 2.59 2.40 2.26 2.14 10 / 120 21 lbs. S-20542 23 x 23 x 23" 5.25 4.89 4.58 4.25 3.98 10 / 150 38 lbs. S-4472 24 x 4 x 4" .95 .88 .82 .79 .71 25 / 500 11 lbs. S-4552 24 x 5 x 18" FOL 1.67 1.67 1.67 1.67 1.67 25 / 250 36 lbs. S-4998 24 x 5 x 24" FOL 2.77 2.57 2.36 2.23 2.10 10 / 140 18 lbs. S-14290 24 x 6 x 4" 1.13 1.01 .94 .89 .79 25 / 500 14 lbs. S-4240 24 x 6 x 6" 200 LB. TEST .81 .81 .81 .81 .81 25 / 500 17 lbs. S-19871 24 x 6 x 6" 32 ECT LIGHTWEIGHT .68 .68 .68 .68 .68 25 / 600 14 lbs. S-18924 24 x 6 x 6" 275 LB. TEST DW 2.27 2.11 1.97 1.85 1.72 15 / 360 17 lbs. S-4904 24 x 6 x 8" 1.18 1.13 1.05 .94 .89 25 / 375 20 lbs. S-18319* 24 x 6 x 18" FOL, 275 LB. TEST 4.74 4.29 3.86 3.55 3.32 10 / 140 23 lbs. S-20535 24 x 8 x 4" 1.23 1.16 1.08 .98 .91 25 / 500 18 lbs. S-12608 24 x 8 x 6" 1.26 1.17 1.09 1.01 .92 25 / 375 20 lbs. S-4502 24 x 8 x 8" 200 LB. TEST 1.47 1.34 1.22 1.17 1.07 25 / 375 24 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT LARGER QUANTITIES CALL FOR QUOTE ORDER BY 6 PM FOR SAME DAY SHIPPING S-4998 24 x 5 x 24" FOL SIDE LOADER S-4319 22 x 22 x 22" $3.51 per box any bundle qty. S-4159 22 x 12 x 12"

Previous Page
Next Page