Fall Winter CA 2016 Page 186 Retail

186 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CANDY BOXES Pop-up box with glossy exterior. Pads for multilayer packaging and top layer protection. FOODSAVER BAGS Seal freshness in. Block out moisture and oxygen. Prevent freezer burn. Excellent for fish, game and vegetables. 5 ply construction creates an airtight barrier. Can be frozen, refrigerated, microwaved, boiled and washed. ONE PIECE PADS (CORRESPONDING) TWO PIECE PADS (CORRESPONDING) FoodSaver Vacuum Sealer more information, see uline.ca FDA COMPLIANT RUBBERMAID INGREDIENT BINS Store heavy bulk items such as dry beans, pasta and flour. Recommended for commercial kitchens, restaurants and bakeries. Clear sliding lid provides content visibility. Plastic scoop included. Mobile Bins - Fit under most counters. Roll easily from storage to prep areas with 3" casters: 2 swivel, 2 rigid. Shelf Bins - Fit most standard shelves. Quick one-handed access when stacked. First in, first out divider for proper product rotation. SHELF BINS FDA AND USDA COMPLIANT. NSF CERTIFIED. MOBILE BINS FDA AND USDA COMPLIANT. NSF CERTIFIED. FDA COMPLIANT. BPA FREE. MODEL NO. SIZE W x D x H HOLDS QTY./ CTN. PRICE/CTN. 1 2+ S-8569 5 1 /2 x 2 3 /4 x 1 3 /4" 1/2 lb. 250 $77 $75 S-8570 7 1 /8 x 3 3 /8 x 1 7 /8" 1 lb. 98 95 S-9835 8 7 /8 x 3 3 /4 x 2 3 /8" 2 lbs. 136 133 S-9820 10 5 /8 x 4 1 /4 x 2 1 /2" 3 lbs. 210 205 MODEL NO. QTY./ CTN. PRICE/CTN. 1 2+ S-12463 250 $26 $25 S-12464 250 31 30 S-12465 250 45 44 - - - - S-12466 250 $42 $41 S-12467 125 31 30 S-12462 7 x 4 3 /8 x 1 1 /8" 1/2 lb. 250 $172 $167 S-7982 9 3 /8 x 5 5 /8 x 1 1 /8" 1 lb. 125 97 94 S-8571 9 3 /8 x 5 5 /8 x 2" 2 lbs. 144 141 MODEL NO. OUTSIDE DIM. L x W x H CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-3559 29 x 13 x 29" 25 Gal. 28 $337 $325 H-3560 29 x 15 x 29" 31 Gal. 31 357 345 H-3561 29 x 18 x 29" 38 Gal. 33 363 351 MODEL NO. OUTSIDE DIM. L x W x H CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-4042 15 x 12 x 9" 40 Cups 4 $74 $71 H-4043 24 x 12 x 17" 100 Cups 14 166 161 H-4044 24 x 20 x 17" 200 Cups 19 233 225 MODEL NO. SIZE DESCRIPTION QTY./ CTN. PRICE PER CARTON 1 2 5+ S-19138 6 x 9" Pint Bag 28 $20 $19 $17 S-18140 8 x 11" Quart Bag 44 32 31 30 S-18141 11 x 14" Gallon Bag 28 S-18142 8" x 20' FoodSaver Heat-Seal Roll 2 32 31 30 S-18143 11" x 16' S-20395 6 x 10" Uline Pint Bag 100 19 18 17 S-19920 8 x 12" Uline Quart Bag 30 29 28 S-20396 11 1 /2 x 14" Uline Gallon Bag 47 45 43 S-19139 8" x 50' Uline Jumbo Roll 1 22 20 18 S-19140 11 1 /2" x 50' 29 26 24 H-3404 FoodSaver Vacuum 1/$235 2+/$224

Previous Page
Next Page