Fall Winter CA 2016 Page 17 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 17 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4238 18 x 16 x 14" 200 LB. TEST $2.62 $2.48 $2.34 $2.21 $2.10 25 / 250 45 lbs. S-20469 18 x 16 x 14" 32 ECT LIGHTWEIGHT 2.19 2.07 1.96 1.84 1.77 25 / 300 39 lbs. S-21538 18 x 16 x 14" 275 LB. TEST DW NEW 5.29 4.92 4.54 4.29 4.08 15 / 90 45 lbs. S-12600 18 x 16 x 16" 2.83 2.69 2.53 2.41 2.24 20 / 140 38 lbs. S-20479 18 x 18 x 2" 2.28 2.12 2.04 1.88 1.79 25 / 300 33 lbs. S-4541 18 x 18 x 4" 2.30 2.15 2.07 1.91 1.80 25 / 250 36 lbs. S-21027 18 x 18 x 5" 2.39 2.24 2.18 1.98 1.82 25 / 250 38 lbs. S-4398 18 x 18 x 6" 200 LB. TEST 1.82 1.82 1.82 1.82 1.82 20 / 240 32 lbs. S-20470 18 x 18 x 6" 32 ECT LIGHTWEIGHT 1.52 1.52 1.52 1.52 1.52 25 / 300 33 lbs. S-4793 18 x 18 x 6" 6,4,2" 2.75 2.53 2.41 2.28 2.12 20 / 240 32 lbs. S-19773 18 x 18 x 6" 275 LB. TEST DW 4.51 4.22 3.90 3.69 3.51 15 / 180 38 lbs. S-4239 18 x 18 x 8" 200 LB. TEST 2.62 2.48 2.34 2.21 2.10 25 / 250 41 lbs. S-21556 18 x 18 x 8" 32 ECT LIGHTWEIGHT NEW 2.20 2.09 1.96 1.87 1.77 25 / 300 36 lbs. S-14232 18 x 18 x 8" 275 LB. TEST DW 4.86 4.54 4.22 3.96 3.79 15 / 90 39 lbs. S-4468 18 x 18 x 10" 200 LB. TEST 2.78 2.55 2.42 2.27 2.14 20 / 240 37 lbs. S-21025 18 x 18 x 10" 32 ECT LIGHTWEIGHT 2.33 2.15 2.02 1.89 1.78 25 / 300 39 lbs. S-20410 18 x 18 x 10" 275 LB. TEST DW 5.15 4.81 4.44 4.17 4.02 15 / 90 44 lbs. S-4399 18 x 18 x 12" 200 LB. TEST 2.16 2.16 2.16 2.16 2.16 20 / 240 38 lbs. S-18355 18 x 18 x 12" 32 ECT LIGHTWEIGHT 1.80 1.80 1.80 1.80 1.80 25 / 300 40 lbs. S-4636 18 x 18 x 12" 12,10,8,6" 3.29 3.07 2.91 2.78 2.56 20 / 120 38 lbs. S-4771* 18 x 18 x 12" 275 LB. TEST 3.75 3.44 3.29 3.14 2.98 25 / 125 63 lbs. S-4968 18 x 18 x 12" 275 LB. TEST DW 4.20 4.20 4.20 4.20 4.20 10 / 90 30 lbs. S-4729 18 x 18 x 14" 3.00 2.75 2.60 2.41 2.27 20 / 240 42 lbs. S-13314 18 x 18 x 15" 3.12 2.82 2.69 2.47 2.33 20 / 140 41 lbs. S-4456 18 x 18 x 16" 200 LB. 3 CU. FT. 2.36 2.36 2.36 2.36 2.36 20 / 120 48 lbs. S-21026 18 x 18 x 16" 32 ECT LIGHTWEIGHT 1.97 1.97 1.97 1.97 1.97 20 / 140 38 lbs. S-18923 18 x 18 x 16" 275 LB. TEST DW 6.00 5.63 5.22 4.86 4.54 10 / 90 36 lbs. S-4185 18 x 18 x 18" 200 LB. TEST 2.50 2.50 2.50 2.50 2.50 20 / 120 48 lbs. S-18356 18 x 18 x 18" 32 ECT LIGHTWEIGHT 2.09 2.09 2.09 2.09 2.09 20 / 140 38 lbs. S-4371 18 x 18 x 18" 18,16,14,12,10" 2.79 2.79 2.79 2.79 2.79 20 / 120 48 lbs. S-11262 18 x 18 x 18" WHITE 4.30 3.93 3.75 3.56 3.37 20 / 120 48 lbs. S-4730* 18 x 18 x 18" 275 LB. TEST 4.89 4.39 4.17 3.84 3.61 10 / 120 32 lbs. S-4731 18 x 18 x 18" 275 LB. TEST DW 4.80 4.80 4.80 4.80 4.80 10 / 90 36 lbs. S-4637 18 x 18 x 20" 3.61 3.34 3.24 2.93 2.75 15 / 120 36 lbs. S-4338 18 x 18 x 24" 200 LB. 4 1 /2 CU. FT. 3.00 3.00 3.00 3.00 3.00 15 / 120 41 lbs. S-21557 18 x 18 x 24" 32 ECT LIGHTWEIGHT NEW 2.52 2.52 2.52 2.52 2.52 15 / 150 35 lbs. S-11254 18 x 18 x 24" 275 LB. TEST DW 7.62 6.81 6.45 5.93 5.63 10 / 90 42 lbs. S-4758 18 x 18 x 28" 4.33 4.07 3.87 3.71 3.39 10 / 120 28 lbs. S-4676 18 x 18 x 28" 350 LB. TEST DW 9.05 8.64 8.27 7.86 7.46 5 / 75 23 lbs. S-15045 18 x 18 x 30" 4.85 4.48 4.29 4.04 3.72 15 / 150 45 lbs. S-4638 18 x 18 x 36" 5.75 5.15 5.02 4.66 4.26 10 / 120 35 lbs. S-20428 18 x 18 x 40 - 74" TELESCOPIC 12.15 11.40 10.79 10.04 9.32 10 / 150 64 lbs. S-11377 18 x 18 x 48" 6.48 5.80 5.67 5.20 4.81 10 / 120 42 lbs. S-13315 18 1 /2 x 12 1 /2 x 7" 1.83 1.69 1.57 1.52 1.40 25 / 250 27 lbs. S-4759 18 1 /2 x 12 1 /2 x 9" 1.89 1.74 1.61 1.56 1.45 20 / 240 24 lbs. S-4760 18 1 /2 x 12 1 /2 x 12" 2.01 1.92 1.84 1.82 1.56 20 / 240 27 lbs. S-4696 18 1 /2 x 18 1 /2 x 9" 2.78 2.56 2.42 2.27 2.15 20 / 240 37 lbs. S-16757 19 x 6 x 4" 1.04 .95 .91 .84 .74 25 / 1000 12 lbs. S-4761 19 x 12 x 3" 1.60 1.54 1.45 1.32 1.24 25 / 500 24 lbs. S-4899 19 x 12 x 4" 1.61 1.55 1.46 1.33 1.25 25 / 250 25 lbs. S-19846 19 x 12 x 7" 1.83 1.72 1.59 1.50 1.38 25 / 300 28 lbs. S-20482 19 x 13 x 6" 1.89 1.77 1.65 1.54 1.42 25 / 300 28 lbs. S-16760 19 x 13 x 13" 2.46 2.24 2.10 1.92 1.80 25 / 250 38 lbs. S-4860 19 x 19 x 19" 3.84 3.51 3.40 3.11 2.91 10 / 120 27 lbs. S-12601 20 x 4 x 4" .92 .87 .76 .69 .65 25 / 1000 9 lbs. S-4498 20 x 5 x 5" 1.02 .95 .86 .79 .69 25 / 1000 12 lbs. S-4639 20 x 6 x 6" 1.15 1.04 .96 .91 .83 25 / 500 15 lbs. S-18362 20 x 8 x 4" 1.25 1.16 1.10 .97 .93 25 / 500 16 lbs. S-16758 20 x 8 x 6" 1.32 1.23 1.09 1.01 .96 25 / 375 18 lbs. S-4499 20 x 8 x 8" .99 .99 .99 .99 .99 25 / 250 21 lbs. S-4922* 20 x 8 x 50" FOL, GUITAR BOX 9.52 9.52 9.52 9.52 9.52 5 / 120 21 lbs. S-14225* 20 x 8 x 60" FOL, KEYBOARD BOX 15.10 13.85 12.86 11.88 11.32 5 / 120 26 lbs. S-4840 20 x 10 x 4" 1.31 1.24 1.15 1.02 .97 25 / 375 20 lbs. S-4640 20 x 10 x 6" 1.33 1.28 1.20 1.09 1.00 25 / 250 23 lbs. S-4469 20 x 10 x 8" 1.46 1.38 1.31 1.20 1.14 20 / 200 20 lbs. SEE RED AND SAVE ON POPULAR SIZES ! ORDER BY 6 PM FOR SAME DAY SHIPPING SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4922 20 x 8 x 50" $9.52 per box any bundle qty. S-4469 20 x 10 x 8" S-4475 12 x 12 x 12" S-4635 18 x 12 x 12" S-4794 20 x 16 x 14" S-4801 24 x 18 x 12" 275# TEST BOXES BEST SELLERS 38% STRONGER!

Previous Page
Next Page