Fall Winter CA 2016 Page 16 Boxes

16 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP S-14276 18 x 4 x 4" $.82 $.78 $.69 $.61 $.56 25 / 1000 9 lbs. S-4154 18 x 6 x 4" .91 .83 .78 .69 .63 25 / 500 12 lbs. S-4178 18 x 6 x 6" .92 .84 .79 .70 .64 25 / 750 14 lbs. S-14224* 18 x 6 x 45" FOL, GUITAR BOX 9.56 8.99 8.35 7.56 7.28 5 / 120 16 lbs. S-18000* 18 x 7 x 52" FOL, GUITAR BOX 10.88 10.24 9.56 8.67 8.31 5 / 120 21 lbs. S-19840 18 x 8 x 4" 1.11 1.02 .88 .86 .81 25 / 500 15 lbs. S-4313 18 x 8 x 6" 1.18 1.06 .92 .88 .83 25 / 500 17 lbs. S-4818 18 x 8 x 8" 1.38 1.24 1.09 1.01 .96 25 / 500 19 lbs. S-4632 18 x 9 x 9" 1.55 1.40 1.24 1.16 1.06 25 / 250 22 lbs. S-4724 18 x 10 x 4" 1.31 1.19 1.08 .95 .86 25 / 500 18 lbs. S-4179 18 x 10 x 6" 1.43 1.24 1.16 1.02 .93 25 / 500 21 lbs. S-4182 18 x 10 x 8" 1.55 1.40 1.24 1.16 1.06 25 / 250 22 lbs. S-4496 18 x 10 x 10" 1.70 1.57 1.47 1.40 1.29 25 / 250 25 lbs. S-4920 18 x 12 x 2" 1.46 1.41 1.29 1.19 1.15 25 / 250 20 lbs. S-19080 18 x 12 x 3" 1.47 1.42 1.31 1.20 1.16 25 / 450 21 lbs. S-4859 18 x 12 x 4" 1.48 1.43 1.32 1.22 1.18 25 / 250 22 lbs. S-4633 18 x 12 x 5" 1.60 1.50 1.40 1.29 1.22 25 / 250 23 lbs. S-4187 18 x 12 x 6" 200 LB. TEST 1.25 1.25 1.25 1.25 1.25 25 / 250 25 lbs. S-18352 18 x 12 x 6" 32 ECT LIGHTWEIGHT 1.06 1.06 1.06 1.06 1.06 25 / 300 21 lbs. S-4427 18 x 12 x 6" 6,4,2" 1.91 1.72 1.57 1.46 1.36 25 / 250 25 lbs. S-12599 18 x 12 x 6" WHITE 2.10 1.87 1.75 1.66 1.50 25 / 250 25 lbs. S-19772 18 x 12 x 6" 275 LB. TEST DW 2.61 2.43 2.27 2.14 2.06 15 / 180 25 lbs. S-4993 18 x 12 x 7" 1.66 1.55 1.45 1.36 1.27 25 / 250 27 lbs. S-4188 18 x 12 x 8" 200 LB. BOOK BOX 1.29 1.29 1.29 1.29 1.29 25 / 250 28 lbs. S-19076 18 x 12 x 8" 32 ECT LIGHTWEIGHT 1.08 1.08 1.08 1.08 1.08 25 / 300 24 lbs. S-18949 18 x 12 x 8" WHITE 2.11 1.92 1.83 1.77 1.69 25 / 250 28 lbs. S-4896 18 x 12 x 8" 275 LB. TEST DW 2.80 2.61 2.43 2.28 2.19 15 / 180 25 lbs. S-4497 18 x 12 x 9" 1.72 1.60 1.48 1.43 1.31 25 / 250 29 lbs. S-4189 18 x 12 x 10" 200 LB. TEST 1.32 1.32 1.32 1.32 1.32 25 / 250 31 lbs. S-19842 18 x 12 x 10" 32 ECT LIGHTWEIGHT 1.11 1.11 1.11 1.11 1.11 25 / 300 25 lbs. S-14230 18 x 12 x 10" 275 LB. TEST DW 3.10 2.87 2.68 2.51 2.38 15 / 180 28 lbs. S-4181 18 x 12 x 12" 200 LB. TEST 1.36 1.36 1.36 1.36 1.36 25 / 250 33 lbs. S-18353 18 x 12 x 12" 32 ECT LIGHTWEIGHT 1.14 1.14 1.14 1.14 1.14 25 / 300 27 lbs. S-540 18 x 12 x 12" 12,10,8,6" 2.01 1.88 1.79 1.75 1.70 25 / 250 33 lbs. S-4634 18 x 12 x 12" WHITE 2.12 2.00 1.91 1.87 1.82 25 / 250 33 lbs. S-4635* 18 x 12 x 12" 275 LB. TEST 2.00 2.00 2.00 2.00 2.00 25 / 250 47 lbs. S-4725 18 x 12 x 12" 275 LB. TEST DW 2.64 2.64 2.64 2.64 2.64 15 / 180 29 lbs. S-4237 18 x 12 x 14" 200 LB. TEST 1.98 1.86 1.72 1.60 1.48 25 / 250 35 lbs. S-21552 18 x 12 x 14" 32 ECT LIGHTWEIGHT NEW 1.66 1.56 1.44 1.35 1.26 25 / 300 30 lbs. S-4897 18 x 12 x 16" 2.15 2.01 1.86 1.73 1.63 25 / 250 38 lbs. S-4898 18 x 12 x 18" 2.33 2.16 2.05 1.96 1.86 25 / 125 40 lbs. S-19843 18 x 13 x 5" 1.65 1.55 1.42 1.32 1.24 25 / 300 26 lbs. S-13312 18 x 13 x 12" 1.96 1.82 1.68 1.57 1.47 25 / 250 34 lbs. S-4757 18 x 14 x 4" 1.47 1.40 1.29 1.22 1.18 25 / 250 24 lbs. S-4726 18 x 14 x 6" 200 LB. TEST 1.60 1.50 1.40 1.29 1.22 25 / 250 29 lbs. S-20468 18 x 14 x 6" 32 ECT LIGHTWEIGHT 1.33 1.27 1.16 1.08 1.01 25 / 300 25 lbs. S-4397 18 x 14 x 8" 200 LB. TEST 1.77 1.61 1.50 1.45 1.32 20 / 240 27 lbs. S-21024 18 x 14 x 8" 32 ECT LIGHTWEIGHT 1.48 1.34 1.27 1.22 1.11 25 / 300 27 lbs. S-4540 18 x 14 x 10" 200 LB. TEST 2.02 1.92 1.75 1.69 1.55 25 / 250 34 lbs. S-19844 18 x 14 x 10" 32 ECT LIGHTWEIGHT 1.69 1.63 1.46 1.41 1.31 25 / 300 29 lbs. S-18922 18 x 14 x 10" 275 LB. TEST DW 3.62 3.35 3.10 2.93 2.80 15 / 180 34 lbs. S-4183 18 x 14 x 12" 200 LB. TEST 1.63 1.63 1.63 1.63 1.63 20 / 240 31 lbs. S-18354 18 x 14 x 12" 32 ECT LIGHTWEIGHT 1.34 1.34 1.34 1.34 1.34 25 / 300 31 lbs. S-13313 18 x 14 x 12" 275 LB. TEST DW 3.92 3.62 3.35 3.17 3.05 15 / 180 35 lbs. S-4191 18 x 14 x 14" 200 LB. TEST 2.32 2.15 2.02 1.91 1.83 20 / 240 32 lbs. S-19845 18 x 14 x 14" 32 ECT LIGHTWEIGHT 1.95 1.79 1.69 1.61 1.55 25 / 300 34 lbs. S-14231 18 x 14 x 14" 275 LB. TEST DW 4.36 4.06 3.75 3.53 3.37 15 / 90 40 lbs. S-559 18 x 14 1 /2 x 12" 12,10,8,6" 2.39 2.27 2.10 1.96 1.86 25 / 250 41 lbs. S-4727 18 x 16 x 2" 1.75 1.65 1.48 1.41 1.36 25 / 250 27 lbs. S-4820 18 x 16 x 4" 1.78 1.66 1.50 1.43 1.37 25 / 250 30 lbs. S-4566 18 x 16 x 6" 1.82 1.70 1.57 1.47 1.43 25 / 250 33 lbs. S-4792 18 x 16 x 8" 2.07 1.87 1.75 1.63 1.51 25 / 250 37 lbs. S-4184 18 x 16 x 10" 2.37 2.12 1.96 1.83 1.70 20 / 240 33 lbs. S-4728 18 x 16 x 12" 200 LB. TEST 2.43 2.25 2.10 1.91 1.77 25 / 250 43 lbs. S-21546 18 x 16 x 12" 32 ECT LIGHTWEIGHT NEW 2.04 1.90 1.77 1.61 1.49 25 / 300 37 lbs. LARGER QUANTITIES CALL FOR QUOTE OVER 1,450 BOX SIZES ALWAYS IN STOCK S-14276 18 x 4 x 4" S-14224 18 x 6 x 45" FOL, GUITAR BOX ALL OF OUR BOXES MEET ASTM D5118 S-4758 18 x 18 x 28"

Previous Page
Next Page