Fall Winter CA 2016 Page 156 Cable Ties

156 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SPECIALTY CABLE TIES CABLE TIE GUNS LADDER TIES Bundle merchandise together for maximum efficiency. Flexible and strong. Bundles as small as 1 /16" diameter. Lightweight, low cost. BEADED SECURITY TIES Tag parts and merchandise. Adjustable, tamper- evident ties. Color code inventory. Easy to use. No gun needed. IDENTIFICATION TIES Recommended for writing part numbers, wiring data. Self-locking ties are tamper evident. S-7747 flexible enough to tie up to 1 /16" diameter. SECURITY LOOPS Attach tags to hardware, glasses and luggage. No gun needed. Ends snap together easily by hand. Tamperproof; won't pull apart. IDENTIFICATION TIES Label unassembled parts and heavy machinery. Self-locking ties are tamper evident. Moisture resistant. Color code inventory. EXTRA LARGE 2 x 3" H-241 Economy - Cuts ties up to 50 lbs. tensile. Easy to use. H-6534 Deluxe - Tightens and cuts ties up to 250 lbs. tensile with one squeeze. Highly recommended for repetitive use. Comfort and design well worth the price. SPECIFY COLOR: Red Green Yellow Blue Dual tension settings with easy-to-read display Deluxe comfort grip handle H-241 ECONOMY H-6534 DELUXE MODEL NO. LENGTH COLOR TENSILE (LBS.) PRICE PER PACK OF 1,000 1 5 10 20+ S-8122 7" Natural 40 $42 $39 $37 $34 S-8123 Black 43 41 38 36 S-8124 11" Natural 60 57 55 52 S-8125 Black 61 58 56 53 MODEL NO. LENGTH DESCRIPTION TENSILE (LBS.) QTY./ BOX PRICE PER BOX 1 5 10+ S-7746 5" Natural 15 5,000 $65 $58 $52 S-7751 Red or Black 77 69 60 S-8092 8" Natural 15 2,000 61 58 53 S-14053 Red or Black 83 77 70 S-11163 11" Releasable 75 1,000 80 75 69 MODEL NO. LENGTH COLOR TENSILE (LBS.) PRICE PER BOX OF 5,000 1 5 10 20+ S-11164 3" Natural 7.5 $39 $36 $32 $28 S-11165 5" 42 38 34 30 S-11166 9" 47 43 39 34 MODEL NO. LENGTH WIDTH TENSILE (LBS.) WRITING AREA PRICE PER PACK OF 1,000 1 5 10 20+ S-7747 4" .10" 18 3 /4 x 3 /8" $74 $70 $66 $62 S-2934 7" .295" 50 1 1 /8 x 1 /2" 127 121 114 107 MODEL NO. LENGTH WIDTH TENSILE (LBS.) WRITING AREA PRICE PER PACK OF 100 1 5 10+ S-16555 6" .25" 120 2 x 3" $66 $63 $58 S-16556 9" 72 69 65 MODEL NO. DESCRIPTION MAXIMUM TENSILE PRICE EACH 1 3+ H-241 Economy 50 lbs. $20 $18 H-6534 Deluxe 250 lbs. 457 445

Previous Page
Next Page