Fall Winter CA 2016 Page 153 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 153 TABLETOP Place poly bag between seal bars, press down gently and release. Also seals polypropylene and foam. No warmup time needed. Adjustable timer creates perfect seals for varying bag thicknesses. BEEP SEALER Easy-to-use impulse sealer. Less pressure to activate. Automatically beeps when seal is done. Heating element is easy to change. EXTRA-LONG TABLETOP Seal larger bags with this extra-long tabletop sealer. Durable steel construction. No warmup time needed. Convenient carry handle to easily move production area. FOOT-OPERATED Ideal for high-volume poly bag sealing. Variable timer control lets you seal all types of plastic films up to 24" wide and 8 mil thickness. Extra-long foot sealer for sealing bags up to 30" wide. For use with polyethylene and metallic bags. POLY BAG SEALERS IMPULSE SEALERS SERVICE KITS SEALERS SERVICE KITS SEALERS SERVICE KITS SEALERS EXTRA-LONG SEALER SERVICE KITS EXTRA-LONG SERVICE KIT H-163 H-597 Variable Timer Control 110 Volts Extra Long 30" Seals up to 24" wide films Foot Pedal Operation Replaceable Heating Element H-4013 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-471 4" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 PTFE Covers $12 H-164 8" Kit 24 H-191 12" Kit 29 H-307 16" Kit 35 H-1042 20" Kit 41 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-598 8" Kit 2 Heating Elements, 2 PTFE Tapes & Covers $24 H-600 12" Kit 29 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-1248 24" Kit 2 Heating Elements, 2 PTFE Tapes & Covers $52 H-1249 32" Kit 66 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-173 12" Kit 2 Heating Elements, 1 Large PTFE Sheet, 2 Strips PTFE Tape $34 H-174 18" Kit 42 H-204 24" Kit 60 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH H-87 12 x 1/16" 8 mil 48 $386 H-89 18 x 1/16" 54 436 H-86 24 x 1/16" 56 614 H-1251 30" Kit 2 Heating Elements, 2 PTFE Tapes & Covers $68 H-1250 30 x 1/16" 8 mil 53 $785 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-4013 24 x 1/16" 8 mil 24 $301 $263 H-4014 32 x 1/16" 26 401 351 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-597 8 x 1/16" 8 mil 6 $127 $117 H-599 12 x 1/16" 9 178 162 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-458C 4 x 1/16" 8 mil 5 $77 $70 H-163 8 x 1/16" 6 115 102 H-190 12 x 1/16" 10 161 147 H-306 16 x 1/16" 11 208 190 H-1029 20 x 1/16" 12 275 257

Previous Page
Next Page