Fall Winter CA 2016 Page 152 Bags

152 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 POLY BAG SEALERS TABLETOP Seal and trim poly tubing in one step. Press gently to seal and slide cutter across tubing to make exact bag size. 8-step adjustable timer. IMPULSE WITH BUILT-IN CUTTER CUTTER H-161 FOOT-OPERATED Ideal for high-volume poly tubing and bag sealing. Built-in cutter. Variable timer control lets you seal all types of plastic films up to 24" wide and 8 mil thickness. Seals and trims poly tubing in one step. Variable timer control 110 Volts Easy-slide cutter Adjustable working tray Roll dispenser included Seals up to 24" wide films Foot pedal operation CUTTER TEFLON ROLLS TAPE - Adhesive tape is used under the heating wire. For use with all sealers. FABRIC COVER - Place over the heating wire. No adhesive. Use with tabletop sealers up to 20". SEALERS SERVICE KITS LAMB'S WOOL THROW Read your favorite book, relax and watch the game or take it on your travels. Reversible microfur with super soft faux lamb's wool. Machine washable polyester. FREE OFFER Free upon request with any Uline order of $500 or more. H-4016 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-495 8" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $26 H-294 12" Kit 33 H-964 16" Kit 39 H-1253 20" Kit 46 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-1258 18" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $52 H-1259 24" Kit 72 MODEL NO. DESCRIPTION STYLE DIMENSIONS PRICE EACH S-15965 Lamb's Wool Throw Buffalo Check 50 x 60" $58 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-161 8 x 1/16" 8 mil 9 $176 $161 H-293 12 x 1/16" 11 229 208 H-963 16 x 1/16" 13 282 255 H-1252 20 x 1/16" 15 334 301 H-161C 6 Blades for H-161, H-293, H-963 or H-1252 $26/pkg. MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH H-4015 18 x 1/16" 8 mil 53 $725 H-4016 24 x 1/16" 59 846 H-161C 6 Blades for H-4015 or H-4016 $26/pkg. MODEL NO. DESCRIPTION MIL PRICE EACH STYLE W x L 1 2 3+ S-5331 Tape 3/8" x 36 yds. 3 $45 $41 $38 S-7196 1" x 18 yds. 38 36 33 S-6783 Fabric 1 /2" x 36 yds. 57 53 50

Previous Page
Next Page