Fall Winter CA 2016 Page 151 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 151 BAGS ON A ROLL Pre-opened and perforated for easy insertion and tear off. Ideal for high volume packaging operations. Sleeve type bags are open at one end, sealed at the other end. All virgin, low density polyethylene film. FDA and USDA compliant. Water resistant. Can be used in Autobag machines. POLY BAG SEALER Seal and trim larger bags and poly tubing in one step. Gently press to seal, then slide cutter across tubing to create a perfect sized bag. EXTRA LONG TABLETOP IMPULSE WITH CUTTER CUTTER H-1254 1 MIL 2 MIL 4 MIL SEALER SERVICE KIT 2 MIL CLEAR BAGS ON A ROLL MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-13588 3 x 4" 4,000 6 $49 $47 $45 S-12365 4 x 6" 2,500 8 60 57 54 S-13589 6 x 8" 1,750 10 64 61 57 S-12366 9 x 12" 1,000 12 66 64 60 S-12367 12 x 15" 1,000 17 128 123 117 S-12368 18 x 24" 625 30 211 200 192 MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-3772 2 x 3" 4,000 4 $58 $56 $53 S-5449 3 x 3" 4,000 4 61 58 55 S-3305 3 x 4" 3,000 6 48 46 44 S-3027 3 x 5" 2,250 5 41 38 35 S-12369 3 x 8" 1,500 6 49 47 45 S-3028 4 x 4" 3,000 7 54 50 47 S-3029 4 x 5" 2,250 6 48 46 44 S-1262 4 x 6" 2,000 8 46 44 42 S-5878 4 x 8" 1,500 8 54 50 47 S-6526 4 x 12" 1,000 7 45 43 41 S-11116 5 x 5" 2,250 9 57 54 50 S-3031 5 x 7" 1,750 9 60 57 54 S-5450 5 x 8" 1,500 6 55 53 48 S-5451 5 x 10" 1,250 7 47 45 43 S-5452 6 x 6" 2,000 11 65 61 57 S-1263 6 x 8" 1,500 8 56 54 49 S-6527 6 x 9" 1,250 9 55 53 48 S-7564 6 x 10" 1,250 11 69 65 61 S-7565 6 x 12" 1,000 11 61 58 55 S-5453 7 x 8" 1,500 8 67 64 60 S-1264 8 x 10" 1,250 14 65 61 57 S-6528 8 x 12" 1,000 13 61 58 55 S-1265 9 x 12 1 /2" 1,000 15 70 66 62 MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-13594 3 x 3" 1,750 5 $43 $41 $38 S-7567 3 x 5" 1,250 6 47 45 43 S-11121 4 x 4" 1,500 7 55 53 48 S-3503 4 x 6" 1,000 8 41 38 35 S-13595 4 x 8" 750 10 43 41 38 S-3504 5 x 7" 1,000 11 56 54 49 S-3505 6 x 8" 750 11 53 49 46 S-5454 6 x 10" 500 10 39 36 34 S-13596 6 x 12" 500 11 57 55 50 S-3506 8 x 10" 500 12 43 41 38 S-7568 8 x 12" 500 14 58 56 53 S-3507 9 x 12 1 /2" 500 17 62 58 55 S-6529 10 x 12" 500 18 102 94 89 S-11122 10 x 15" 300 13 69 65 61 S-13597 10 x 16" 300 15 72 69 64 S-6530 12 x 18" 250 17 62 58 55 S-7569 18 x 24" 250 30 165 158 147 S-12372 24 x 36" 150 36 189 180 169 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-1255 24" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $54 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-1254 24 x 1/16" 16 mil 36 $373 $351 H-161C 6 Blades for H-1254 $25/pkg. MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-3032 10 x 12" 1,000 17 $95 $91 $87 S-3033 10 x 16" 750 15 81 78 74 S-12370 12 x 15" 750 20 123 118 111 S-3034 12 x 18" 750 21 124 119 112 S-13590 14 x 20" 625 25 140 131 125 S-13591 15 x 18" 750 27 164 156 148 S-13592 16 x 20" 625 29 198 189 179 S-3035 18 x 24" 500 30 180 171 161 S-12371 20 x 24" 500 34 225 212 200 S-13593 24 x 24" 500 39 237 225 212 S-7566 24 x 36" 150 18 94 90 85

Previous Page
Next Page