Fall Winter CA 2016 Page 150 Bags

150 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BAGS Pre-opened and perforated bags on a roll make packaging quick and easy. Special blend of poly provides strength at a lower gauge. Low-density poly. FDA/USDA compliant. VACUUM BAGS Provide excellent barrier protection and lock out moisture. Transparent poly nylon vacuum pouches. Package food items. FDA/USDA compliant. VACUUM SEALER Create an airtight seal. Seals vacuum bags, Dri Shield bags and metallized poly bags. Use with air compressor. Working tray sold separately. BAGS ON A ROLL WHITE BACK Label and display parts. White opaque back with clear front. 1.5 MIL See uline.ca for more information 2 MIL MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-16465 3 x 3" 1.5 5,500 5 $109 $100 $93 S-8426 3 x 4" 4,000 6 84 77 71 S-8427 3 x 5" 3,000 6 69 64 59 S-11111 4 x 4" 4,000 6 88 81 75 S-8428 4 x 5" 3,000 8 77 72 66 S-11112 4 x 6" 2,500 6 68 63 58 S-16466 4 x 8" 1,750 6 67 62 56 S-8429 5 x 7" 2,000 9 62 58 52 S-8430 6 x 8" 1,750 9 69 64 59 S-8431 8 x 10" 1,500 15 84 77 71 S-8432 9 x 12 1 /2" 1,250 16 97 90 83 S-11113 12 x 14" 1,250 22 179 166 153 MODEL NO. OUTSIDE DIM. W x L MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-14569 5 x 7" 3 1,000 $50 $46 $43 S-7554 6 x 8" 62 57 52 S-12337 6 x 10" 79 72 66 S-14570 6 x 12" 86 81 75 S-15150 6 x 15" 108 101 94 S-15151 7 x 9" 76 70 66 S-15152 7 x 11" 93 86 81 S-7556 8 x 10" 93 86 81 S-7557 8 x 12" 111 104 97 MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-11117 4 x 6" 2 2,000 7 $71 $62 $55 S-11118 6 x 8" 1,500 11 73 64 58 S-11119 8 x 10" 1,250 14 98 89 81 S-11120 9 x 12 1 /2" 1,000 16 102 93 85 MODEL NO. DESCRIPTION SEALING SIZE L x W SHPG. WT. PRICE EACH H-4012 Sealer 20 x 1/4" 25 lbs. $2,413 H-1076 Working Tray 4 lbs. 134 MODEL NO. OUTSIDE DIM. W x L MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-14571 8 x 15" 3 1,000 $134 $126 $117 S-12338 10 x 10" 115 110 99 S-19799 10 x 12" 134 126 117 S-7558 10 x 13" 144 137 128 S-12339 10 x 15" 168 159 147 S-19800 10 x 18" 213 203 191 S-15153 10 x 22" 3 500 123 115 108 S-16470 10 x 30" 168 156 147 S-15154 12 x 12" 86 81 75 S-14572 12 x 14" 102 95 88 S-7559 12 x 16" 111 104 97 S-11114 12 x 18" 123 115 108 S-14573 14 x 16" 126 119 110 S-12340 14 x 20" 156 147 138 S-16471 14 x 24" 188 177 165 S-11115 16 x 20" 177 166 156 S-14574 16 x 24" 210 197 186 S-14575 18 x 28" 3 250 135 128 119 S-15155 24 x 36" 230 218 205

Previous Page
Next Page